Standard series this range is the most popular, being used in most applications。This new design of Shrink Disc is made from high alloy forged rings and is practically indestructible。Replacing the smaller 4071 design, these units are available from 14mm to 195mm bore.
。Standard series this range is the most popular, being used in most applications。This new design of Shrink Disc is made from high alloy forged rings and is practically indestructible。Replacing the smaller 4071 design, these units are available from 14mm to 195mm bore.
Standard series this range is the most popular, being used in most applications。This new design of Shrink Disc is made from high alloy forged rings and is practically indestructible。Replacing the smaller 4071 design, these units are available from 14mm to 195mm bore.
Standard series this range is the most popular, being used in most applications。This new design of Shrink Disc is made from high alloy forged rings and is practically indestructible。Replacing the smaller 4071 design, these units are available from 14mm to 195mm bore.
仕様●ロッキングブッシュタイプ:収縮ディスク●外径:72mm●長さ:28.5mm●定格トルク:900 Nm, 910 Nm, 990Nm●シリーズ:RfN 4061●コード番号:188-3163
アズワン品番65-8049-06
1個
¥23,980
税込¥26,378
欠品中
関連キーワード