セカンド冷凍庫/冷蔵庫としてもオススメ、20Lポータブル冷凍冷蔵庫。付属のDCアダプターをシガーソケットに接続することでアウトドアや災害時でも使用できます。ポータブル電源と組み合わせて使用することでさらに便利に。
間口(mm)586
定格電圧AC100V 50/60Hz DC12/24V
消費電力55W
本体質量(kg)約10.5
寸法(幅W×奥行D×高さH)(mm)586×330×328
騒音値(dB)<45
設定可能温度(℃)‐20~20
冷却時間室温32℃で急冷モード使用時30分以内に0℃に到達
RoHS指令(10物質対応)対応
定格内容積(L)20
保温時間(h)室温32℃で-18℃から20℃へ3で回復
1台
¥31,636
税込¥34,800
9日以内出荷