AFF WARE当日出荷
・USBポートからHDMI/VGAに変換し映像出力できるUSB-HDMI/VGAディスプレイアダプタ。・WindowsとMacに両対応。・HDMIとVGAの2画面同時出力に対応。・拡張モード、複製モードの2種類の表示モードから選べます。・本体に内蔵のドライバーをインストールするだけで簡単に使用できます。・持ち運びに便利なUSBケーブル一体型の軽量コンパクト設計。
材質アルミニウム合金、ABS樹脂色ブラック質量(g)42対応OSWindows 7/8/10/11、MacOS 10以降最大解像度1080p(1920×1080)接続端子PC:USB2.0(Type-A)ケーブル長(mm)80(コネクター含まず)サイズ(mm)62×40×15(ケーブル含まず)電源供給方式バスパワー(電源不要)ポート映像出力ポート:HDMI(最大1080p)/VGA(最大1080p)、音声出力ポート:3.5mmオーディオジャック