ワイヤレスプレゼンシステムプリンストン6日以内出荷
マルチOS対応で書くデバイ椅子画面をワイヤレスで大型モニターやプロジェクターに出力可能です。親機に接続可能な子機は最大32台、投影は4分割出力に対応。QUATTROPOD送信機によるミラーリングはAirPlay/GoogleCast/Miracastによるミラーリングが混在した環境でも2分割/4分割出力が可能。親機と子機が独立したネットワークでも活用が可能です。
仕様●HDCP:(親機)1.4、(子機)1.4●ビデオポート:受信機(親機)[出]HDMI、送信機(子機)[入]HDMI●映像音声圧縮方式:H.264/MPEG-4 AVC(ハードウェアエンコード/デコード)●画面分割:2/4分割その他子機最大接続数s:32台、複数台受信機ミラーリング:マルチキャスト機能(最大6台)、映像切り替え管理:管理者モードで設定インターフェースUSB解像度親機:4K30Hz、、子機:1080p電源プラグ親機:USB-A⇔C、子機:本体ケーブルセキュリティAPS2-PSK or  WAPA3 Client mode伝送速度(Mbps)最大866Mbps[2T2R]RoHS指令(10物質対応)対応音声LPCM(2ch)有線LANGiga/PoE無線LAN802.11ac(5Ghz)