プリンストン3日以内出荷
どこからみても色味やコントラストの変化がすくなく正確な色再現を実現した広視野角パネル採用。最大解像度1920×1080px(フルHD)、16:9の縦横比を採用した23.8型スタンダードな液晶ディスプレイです。今までのディスプレイよりリフレッシュレートが上がり、オフィスや家庭での様々な用途に快適にお使いいただけます。HDMI×1、D-Sub×1の映像入力端子とオーディオ入力の音声端子を搭載しています。安心の5年保証付き(ただし使用時間30000時間以内に限る)
仕様●パワーマネジメント規格/プラグ&プレイ機能:VESA DPM互換/VESA DDC2B●応答速度(GtoG)/オーバードライブ(GtoG):14ms (typical)/8ms(OD1)・5ms(OD2)●視野角度(°)/最大輝度:水平178、垂直178/250cd/m2、白色LEDバックライト/最大表示面積W527.04×H294.46mm付属品ユーザーズガイド(製品保証書含む)、D-Submini15ピンケーブル(1.5m)、HDMIケーブル(1.5m)、3.5mmステレオminiケーブル(1.5m)、電源ケーブル(1.8m)、スタンド支柱、スタンド台座質量(kg)スタンド含む:3.3±0.3、パネル部のみ:2.9±0.3タイプ2端子モデル電源AC100V50/60Hz、消費電力:通常16W、最大30W表面処理ノングレア寸法(幅W×奥行D×高さH)(mm)スタンド含む:541×181×426、パネル部のみ:541×40×426機能画面コントロール:日本語、カラー調整、プリセットモード、ブルーライト軽減、フリッカー軽減、Adaptive-sync 対応、VESA規格100mmピッチ、セキュリティロックスロット、入力信号アナログRGB(60Hz)、HDMI(HDCP対応)ver.1.4(100Hz)コントラスト比1000:1(DCR時1000000:1)最大解像度表示:1920×1080入力端子D-Sub(mini15ピン)×1、HDMI×1、3.5mmステレオミニジャック×1色(本体)ブラックRoHS指令(10物質対応)対応グリーン購入法適合アスペクト比16:9モニターサイズ23.8型ワイドパネル駆動方式IPS最大表示色約1677万グリーンマーク認定入力コネクタビデオ:HDMI、D-Sub(mini15ピン)、サウンド:3.5mmステレオミニジャック、スピーカー:2W×2