ADSパネル27型液晶モニター 黒プリンストン3日以内出荷
色の再現性に優れたADSパネルを採用し、広い視野角を確保することで見る位置に色味やコントラストの変化が少なく正確な色再現を実現。また3辺ベゼル幅2mmのスマートなフォルム、軽量コンパクトな筐体デザインは場所を選ばず設置可能です。HDMIとVGAの2系統の映像入力と音声出入力端子を搭載し、幅広い機器に対応しています。安心して長くご使用いただける液晶パネルとバックライトを含め5年間保証がついています。(ただし使用時間は30000時間以内に限る)
仕様●パワーマネジメント規格/プラグ&プレイ機能:VESA DPM互換/VESA DDC2B●応答速度(GtoG)/オーバードライブ(GtoG):14ms(typical)/5ms●最大表示面積(mm)/画素ピッチ(mm):W597.888×H336.312/0.3114×0.3144●画面コントロール:日本語対応OSD(メニュー言語:日本語(初期設定)・英語)●視野角度(°)/コントラスト比(DCR時):水平178垂直178/1300:1付属品電源ケーブル(1.8m)、HDMIケーブル(1..5m)、D-Subピンケーブル(1.5m)、3.5mmステレオminiケーブル(1.5m)、スタンド固定ネジ、スタンド支柱、スタンド台座、ユーザーズガイド(保証書含む)質量(kg)スタンド含む:4.6±0.3、パネル部のみ:4.1±0.3電源本体内蔵AC100V50/60Hz(消費電力:最大40W、スリープ0.5W以下)表面処理ノングレア外形寸法(幅W×奥行D×高さH)(mm)スタンド含む:612×226×482、パネル部のみ:612×49×364機能カラー調節(クール・ノーマル・ウォーム・ユーザーカラー設定)、プリセットモード(標準・ゲーム・映画・風景・テキスト)、ブルーライト削減、フリッカー軽減、VESA100×100、セキュリティロックスロットコントラスト比1300:1(DCR時5000000:1)解像度1920×1080入力端子D-Sub(mini15ピン)×1、HDMI×1、3.5mmステレオミニジャック×1スピーカー2W×2色(本体)ブラックRoHS指令(10物質対応)対応グリーン購入法適合アスペクト比16:9モニターサイズ27型ワイドパネル駆動方式ADSグリーンマーク認定入力コネクタビデオ:HDMI/D-Sub(mini15pin)、サウンド:3.5mmステレオミニジャック