タイプオートウィークリータイマータイプ本体寸法(幅W×奥行D×高さH)(mm)242×340×337(突出部寸法含む)本体質量(kg)約8(満水時:約16)タンク容量(L)約8出湯温度(℃)約36(温度範囲約31~43℃)ヒーターシーズヒーター電源コード(m)機器外1.5給水方式先止め式(減圧弁・逃し弁内蔵)使用圧力(MPa)【使用水圧】0.1(流動時)~0.75(静止時)、【減圧弁設定値】0.08給水圧力(MPa)流動時の給湯圧力:0.040温度調節サーミスタによる自動制御タイマーオートウィークリータイマーモード安全装置温度過昇防止器(手動バイメタル式)、電流ヒューズ、漏水検知装置付属品固定金具、排水用ビニールホース(透明)仕様標準出湯量:約21L、自動水栓組合せ可否:条件付きで可能、単水栓組合せ可否:可能、膨張水処理の要否:必要