仕様SIAA抗菌質量(kg)約10区分貯湯式使用温度範囲(℃)0~40タンク容量(L)0.73グレードSS3G定格消費電力(W)350寸法(幅W×奥行D×高さH)(mm)417×635×561安全装置洗浄:温度ヒューズ・空焚き検知回路・高温感知スイッチ、暖房便座:温度ヒューズ電源コード(m)1.0(漏電保護機能、アースコード付)機能キレイ機能、エコ機能、洗浄機能、快適機能、フルオート便器洗浄(リモコン便器洗浄)使用電池壁リモコン:単三アルカリ乾電池:2本、インテリアリモコン:単三アルカリ乾電池:2本給水方式水道直結式ヒーター容量(W)洗浄:300、暖房便座:48リモコン寸法(幅W×奥行D×高さH)(mm)壁リモコン:176×24×110、インテリアリモコン:325×139×42定格電源AC100V 50/60Hz水温(℃)水温・約32~40(計6段階切替)、スーパー節電設定時:水温・約30~36、ワンタッチ節電(8h)設定時:水温年間消費電力量(kWh/年)167(節電機能切時:232)省エネ基準達成率(%)109吐水量(L/min)おしり吐水量:0.4~0.65(6段階調節)(供給水圧0.2MPaのとき)、ビデ吐水量:0.6~0.90(6段階調節)(供給水圧0.2MPaのとき)脱臭脱臭カートリッジによる化学吸着方式給水圧力(MPa)最低必要圧力:0.07(流動時)、最高圧力:0.75(静水圧)表面温度(℃)室温・約28~36(計6段階切替)、スーパー節電設定時:室温・約27~30、ワンタッチ節電(8h)設定時:室温脱臭能力(m3/分)パワー脱臭時:0.11、フルパワー脱臭時:0.14