用途工場現場などに使用する600V以下の移動用電気機器の電源回路などにご使用いただけます。種類低圧キャブタイヤケーブル抵抗(kΩ)絶縁抵抗(20℃):500・km定格電圧(V)600肉厚(mm)<絶縁体>【標準】0.8【平均】0.72【部分最小】0.64 / <シース>【標準】1.8【平均】1.62【部分最小】1.53素線径(mm)0.180(±0.008)絶縁体厚さ(mm)紙テープ:0.05導体抵抗(Ω/km)(20℃)16RoHS指令(10物質対応)対応仕上外径(Φmm)【シース】11.3(±0.36)素線数【導体】50より合わせ外径(Φmm)7.7/【導体】1.5ケーブルサイズ(mm2)1絶縁体外径(Φmm)3.2(±0.16)