種類低圧キャブタイヤケーブル定格電圧(V)600肉厚(mm)<絶縁体>【標準】0.8【平均】0.72以上【部分最小】0.64以上 / <シース>【標準】1.7【平均】1.53以上【部分最小】1.45以上テープ厚さ(mm)【絶縁体】0.05素線径(mm)0.180(±0.008)仕上外径(mm)【シース】9.8(±0.34)導体抵抗(Ω/km)(20℃)16絶縁体外径(mm)3.2(±0.16)サイズ(mm2)1.25絶縁抵抗20℃(MΩ-km)500素線数【導体】50より合わせ外径(Φmm)6.4 / 【導体】1.5