圧着式7CFB用F型プラグカナレ電気当日出荷
CATV の室内TV受信器用のコネクタです。中心コンタクトを使用しているため安定した接触が得られます。ケーブルへの取付作業は、確実な加工が手早くできる圧着式です。中心コンタクトを使用しているため、ケーブルの中心導体をそのまま使用する市販品に比べて安定した接触が得られます。中心コンタクトは、ズレや抜けを防止する抜け止め構造です。圧着工具、ケーブルストリッパは、メーカー製BNC型プラグと共用の経済設計です。リターンロスは26dB以上(~2GHz)と、BS・CS信号にもご使用いただけます。FP-C25HDは、26dB以上(~ 1.5GHz)、20dB以上(~ 3GHz)屋内配線用にご使用いただけます。
仕様圧着ダイス:TCD-7CA適合ケーブルL-7CFB, 7C-FB, S-7C-FB