用途ほこり吹き、空気入れ、空気抜きの1台3役、パソコンやサッシなどのほこり吹きに、浮き輪などの空気入れに、圧縮袋の空気抜きに、エアーベッド、ボートなどの空気入れ・空気抜きに仕様モータースピード:最大50000rpm付属品ノズル6種類(1個は本体に装着済)、充電用USB Type-Cケーブル、収納ポーチ、保証書付取扱説明書色ブラック消費電力(W)75本体寸法(mm)(約)幅148×高さ181×奥行59(ノズル除く)本体質量(g)約446(ノズル除く)入力DC5V/3A騒音値(dB)≦80保存温度(℃)-20~60連続使用時間(分)約30(弱モードの場合)バッテリーリチウムイオン電池風量調整3段階充電時間(時間)約2.5(2Aの場合)USBケーブル長(cm)約60動作温度(℃)0~40バッテリー容量(mAh)6000(2000×3)交換不可