付属品取扱説明書、締付ナット、歯付座金使用温度範囲(℃)-40~85(ただし、氷結、結露しないこと)材質(ケース)黄銅(ニッケルメッキ)センサー誘導電源電圧(V)DC10~30、リップル(p-p)10%含む、Class2絶縁抵抗(MΩ)充電部一括とケース間:50以上(DC500Vメガにて)材質(ケーブル)塩化ビニル(PVC)保護回路負荷短絡保護、出力逆接続保護、電源逆接続保護、サージ吸収検出物体磁性金属(非磁性金属は検出距離が低下します)電圧の影響定格電源電圧±15%の範囲内で、定格電源電圧時の検出距離の±1%以内保存温度範囲(℃)-40~85(ただし、氷結、結露しないこと)温度の影響-40~85℃の温度範囲内で、23℃時の検出距離の±15%以内・-25~70℃の温度範囲内で、23℃時の検出距離の±10%以内材質(検出面)ポリブチレンテレフタレート(PBT)材質(ナット)黄銅(ニッケルメッキ)材質(座金)鉄(亜鉛メッキ)応差検出距離の15%以下耐電圧(V/min)充電部一括とケース間:AC1000 50/60Hz耐衝撃耐久:1000m/s2、X、Y、Z各方向10回残留電圧(V)(制御出力)負荷電流200mA、コード長2m時:2以下保存湿度範囲(%RH)35~95(ただし、結露しないこと)使用湿度範囲(%RH)35~95(ただし、結露しないこと)電源の種類直流3線式