車種別電源カーメイト(4件のレビュー)当日出荷
アルト専用増設電源ユニット専用設計なのでインテリアの雰囲気を損なわず純正品のようなフィット感カーソケット×2口+USB×2ポートでハイパワー充電が可能取付は純正ソケットに差込み、粘着テープで貼付けるだけ。配線なしの簡単取付通電時は運転席のフロアを照らすフットライトとパイロットランプ(ブルーLED)が発光ソケットカバー・USBポートカバー付USB電源は2.4Aを連続出力可能
電源(V)DC12使用温度範囲(℃)0~45出力電流(A)DC12V最大:7(ソケット2口合計)、DC5V最大:2.4(USB2口合計)、製品全体最大:7ヒューズ容量(A)10(交換可能)適合車種(H28年8月現在)スズキ:アルト/アルトワークス/アルトターボRS(H26年12月~HA36S)の右ハンドル車専用RoHS指令(10物質対応)対応