タイムラプスカメラエーインサイト16日以内出荷
生活・季節や環境の変化やエンジニアリングビルの建設プロセス、植物の成長プロセスなどを時間経過で記録するタイムラプスカメラです。カラー高輝度で星明りや月明かりの下でも記録できます。IP66相当の防じん防水仕様(防水カバー付属)、大型5メガピクセルのスターライトセンサーを搭載。近くと遠くで手動で焦点をあわせ、マクロと無幻遠を撮影可能です。1度の充電で6ヶ月(5分に1枚、1日288枚、月8640枚)撮影可能。最大512GBのmicroSDカードを使用できます。
仕様【受光チップ】スターライト500万画素1/2.78インチ質量(g)690(梱包含む)備考【ライト】1個の120°2W白色LEDはユーザーが完全に暗く必要がある場合にのみ補助光を有効にする電源3000mAhポリマーリチウム電池 Type-C充電寸法(幅W×高さH×奥行D)(mm)63×84×66レンズスターライトレンズ画角70°機能【ループ撮影】ON/OFF(ONにするとカードがいっぱいになると最も古いファイルが削除される)【撮影距離】遠近手動回転フォーカス、マクロ撮影可能~∞解像度【ビデオ】3480×2160/10fps、2688×1520/20fps、1920×1080/30fps、1280×720/60fps【写真】32MP:6480×4860(補間)、20MP:5200×3900(補間)、16MP:4608×3456(補間)、12MP:4000×3000(補完)、8M:3264×2448(補完)、5M:5292×1944;3M:2048×1536:1M1280×960電池寿命6ヶ月(5分に1枚、1日288枚、月8640枚)フォーマット形式JPGまたはAVI液晶モニター2インチTFT液晶(480GB 360)撮影モードタイムラプス撮影:定期的に撮影、タイムラプスビデオ定期的なビデオ撮影、マニュアル・タイムラプス撮影、時間指定撮影、通常の撮影(マニュアルまたはビデオ撮影)、再生モードフレームレート縮小フィルム:1FPS、5FPS、10FPS、15FPS、20FPS、25FPS、30FPS設定可能