エアーハイドロブースターUBS(単動シリンダータイプ)JPN60日以内出荷
高油圧制御用エアーハイドロブースター(単動タイプ)「35MPa(空圧0.54MPa供給時)」まで連続使用が可能「65倍の増圧比」を実現「空圧調整により油圧の圧力設定」可能連続加圧で使用時「油温上昇なし」「超省エネ」を実現自動化は空気圧用5ポート電磁弁1個で容易に可能です。1.使用方式『単動シリンダー(スプリング式)』に合わせた仕様2.クランプ作業特に、長時間作業の「静圧加圧キープ状態が可能」です3.クランプ内容「連続加圧成形」設定圧力による長時間の保持使用「圧入・塑性」カシメ操作「治具システム」スイング・ホールクランプ操作
シリンダ内径(Φmm)160質量(kg)23.5形式単動アクチュエータ用最高使用圧力(MPa)1.0増圧比65倍ホース長さ(m)3供給空気圧力(MPa)0.15~0.54使用作動油石油系作動油VG22 ※またはVG32ラム直径(Φmm)20RoHS指令(10物質対応)対応関連資料カタログ(0.23MB) 図面(0.1MB)取扱説明書(1.05MB)必要油量(mL)約130最大吐出量(mL)30圧力(MPa)最大油圧35