ミニ高圧油圧シリンダHB-30(基本形)JPN[油圧機器・油圧ホース]30日以内出荷
ミニ油圧シリンダは、コンパクトなソリューション・スペース制約が厳しい用途を、JISシリンダと比較し最適化を行います。【製品の仕様】タイロッド形/多機能モデル/最高仕様圧力:16MPa/内径3種(Φ20~Φ30)/ストローク7種標準化(25~250)/スイッチ有無選択可/クッション有無選択可角カバーシリンダに可変クッションとスイッチを搭載可能なシリーズになります。
用途小規模パワー・ストローク要件をカバーし、広く多くの業界製品に搭載されています。<ご採用事例>特装・産業車両(ステアリング制御、クラッチ、ドアロック開閉、ウイング開閉、他)、介護装置(入浴・移乗・他)、設備機械(ワーク搬入出・他)、その他。シリンダ内径(Φmm)30最高使用圧力(MPa)16周囲温度および使用流体温度(℃)-10~80許容圧力(MPa)サージ:24関連資料HB外形寸法図.pdf(0.21MB)取扱説明書(1.05MB)作動速度範囲(mm/s)5~300最低作動圧力(MPa)0.3試験耐圧力(Mpa)24支持形式基本形
ミニ高圧油圧シリンダHB-30(フート形)JPN[油圧機器・油圧ホース]30日以内出荷
ミニ油圧シリンダは、コンパクトなソリューション・スペース制約が厳しい用途を、JISシリンダと比較し最適化を行います。【製品の仕様】タイロッド形/多機能モデル/最高仕様圧力:16MPa/内径3種(Φ20~Φ30)/ストローク7種標準化(25~250)/スイッチ有無選択可/クッション有無選択可角カバーシリンダに可変クッションとスイッチを搭載可能なシリーズになります。
用途小規模パワー・ストローク要件をカバーし、広く多くの業界製品に搭載されています。<ご採用事例>特装・産業車両(ステアリング制御、クラッチ、ドアロック開閉、ウイング開閉、他)、介護装置(入浴・移乗・他)、設備機械(ワーク搬入出・他)、その他。シリンダ内径(Φmm)30最高使用圧力(MPa)16周囲温度および使用流体温度(℃)-10~80許容圧力(MPa)サージ:24関連資料HB外形寸法図.pdf(0.21MB)取扱説明書(1.05MB)作動速度範囲(mm/s)5~300最低作動圧力(MPa)0.3試験耐圧力(Mpa)24支持形式軸方向フート形
ミニ高圧油圧シリンダHB-30(クレビス形)JPN[油圧機器・油圧ホース]30日以内出荷
ミニ油圧シリンダは、コンパクトなソリューション・スペース制約が厳しい用途を、JISシリンダと比較し最適化を行います。【製品の仕様】タイロッド形/多機能モデル/最高仕様圧力:16MPa/内径3種(Φ20~Φ30)/ストローク7種標準化(25~250)/スイッチ有無選択可/クッション有無選択可角カバーシリンダに可変クッションとスイッチを搭載可能なシリーズになります。
用途小規模パワー・ストローク要件をカバーし、広く多くの業界製品に搭載されています。<ご採用事例>特装・産業車両(ステアリング制御、クラッチ、ドアロック開閉、ウイング開閉、他)、介護装置(入浴・移乗・他)、設備機械(ワーク搬入出・他)、その他。シリンダ内径(Φmm)30最高使用圧力(MPa)16周囲温度および使用流体温度(℃)-10~80許容圧力(MPa)サージ:24関連資料HB外形寸法図.pdf(0.21MB)取扱説明書(1.05MB)作動速度範囲(mm/s)5~300最低作動圧力(MPa)0.3試験耐圧力(Mpa)24支持形式一山クレビス形
ミニ高圧油圧シリンダHB-30(ロッド側フランジ形)JPN[油圧機器・油圧ホース]30日以内出荷
ミニ油圧シリンダは、コンパクトなソリューション・スペース制約が厳しい用途を、JISシリンダと比較し最適化を行います。【製品の仕様】タイロッド形/多機能モデル/最高仕様圧力:16MPa/内径3種(Φ20~Φ30)/ストローク7種標準化(25~250)/スイッチ有無選択可/クッション有無選択可角カバーシリンダに可変クッションとスイッチを搭載可能なシリーズになります。
用途小規模パワー・ストローク要件をカバーし、広く多くの業界製品に搭載されています。<ご採用事例>特装・産業車両(ステアリング制御、クラッチ、ドアロック開閉、ウイング開閉、他)、介護装置(入浴・移乗・他)、設備機械(ワーク搬入出・他)、その他。シリンダ内径(Φmm)30最高使用圧力(MPa)16周囲温度および使用流体温度(℃)-10~80許容圧力(MPa)サージ:24関連資料HB外形寸法図.pdf(0.21MB)取扱説明書(1.05MB)作動速度範囲(mm/s)5~300最低作動圧力(MPa)0.3試験耐圧力(Mpa)24支持形式ロッド側フランジ形
ミニ高圧油圧シリンダHB-30(ロッド側トラニオン形)JPN[油圧機器・油圧ホース]30日以内出荷
ミニ油圧シリンダは、コンパクトなソリューション・スペース制約が厳しい用途を、JISシリンダと比較し最適化を行います。【製品の仕様】タイロッド形/多機能モデル/最高仕様圧力:16MPa/内径3種(Φ20~Φ30)/ストローク7種標準化(25~250)/スイッチ有無選択可/クッション有無選択可角カバーシリンダに可変クッションとスイッチを搭載可能なシリーズになります。
用途小規模パワー・ストローク要件をカバーし、広く多くの業界製品に搭載されています。<ご採用事例>特装・産業車両(ステアリング制御、クラッチ、ドアロック開閉、ウイング開閉、他)、介護装置(入浴・移乗・他)、設備機械(ワーク搬入出・他)、その他。シリンダ内径(Φmm)30最高使用圧力(MPa)16周囲温度および使用流体温度(℃)-10~80許容圧力(MPa)サージ:24関連資料HB外形寸法図.pdf(0.21MB)取扱説明書(1.05MB)作動速度範囲(mm/s)5~300最低作動圧力(MPa)0.3試験耐圧力(Mpa)24支持形式ロッド側トラニオン形