補給・追加時の「近接スイッチ」となります。1.仕様内容・接点:有接点(緑色)・配線:2線式・負荷電圧:AC/DC10~DC100V※詳細は「取扱い説明書」参照願います
使用温度範囲(℃)-10~60保護構造IP67G(IEC規格)(IP68の場合はユーザとの取決めによる)感度5mT以上負荷電圧(V)AC/DC10~100保護回路なし動作表示灯ON時LED点灯(緑、赤色)漏れ電流(mA)0耐振動20G(10~1000Hz)配線方式2線式リード線耐屈曲耐熱耐油性ビニルシース計装用ケーブル負荷電流(mA)5~50 表示灯赤は3~50です。関連資料カタログ・取説(0.59MB)接点容量AC/DC10VA電圧降下(V)閉路時:4以下耐衝撃30G(11msec)取扱説明書(0.59MB)