ミニ高圧油圧シリンダKW-30(クレビス形)JPN[油圧機器・油圧ホース]16日以内出荷から22日以内出荷
ミニ油圧シリンダは、コンパクトなソリューション・スペース制約が厳しい用途を、JISシリンダと比較し最適化を行います。【製品の仕様】丸形タイプ片ロット形/汎用タイプ/最高仕様圧力:7MPa/内径3種(Φ20~Φ30)/ストローク6種標準化(25~200)/スイッチ有無選択可汎用タイプでスイッチ取付ができる最もシンプルな構造のシリーズとなります。
用途小規模パワー・ストローク要件をカバーし、広く多くの業界製品に搭載されています。<ご採用事例>特装・産業車両(ステアリング制御、クラッチ、ドアロック開閉、ウイング開閉、他)、介護装置(入浴・移乗・他)、設備機械(ワーク搬入出・他)、その他。シリンダ内径(Φmm)30最高使用圧力(MPa)7周囲温度および使用流体温度(℃)-10~60許容圧力(MPa)サージ:10.5関連資料KW外形寸法図.pdf(0.48MB)取扱説明書(1.05MB)作動速度範囲(mm/s)10~300最低作動圧力(MPa)0.3試験耐圧力(Mpa)10.5支持形式一山クレビス形
ミニ高圧油圧シリンダKW-30(フート形)JPN[油圧機器・油圧ホース]16日以内出荷から22日以内出荷
ミニ油圧シリンダは、コンパクトなソリューション・スペース制約が厳しい用途を、JISシリンダと比較し最適化を行います。【製品の仕様】丸形タイプ片ロット形/汎用タイプ/最高仕様圧力:7MPa/内径3種(Φ20~Φ30)/ストローク6種標準化(25~200)/スイッチ有無選択可汎用タイプでスイッチ取付ができる最もシンプルな構造のシリーズとなります。
用途小規模パワー・ストローク要件をカバーし、広く多くの業界製品に搭載されています。<ご採用事例>特装・産業車両(ステアリング制御、クラッチ、ドアロック開閉、ウイング開閉、他)、介護装置(入浴・移乗・他)、設備機械(ワーク搬入出・他)、その他。シリンダ内径(Φmm)30最高使用圧力(MPa)7周囲温度および使用流体温度(℃)-10~60許容圧力(MPa)サージ:10.5関連資料KW外形寸法図.pdf(0.48MB)取扱説明書(1.05MB)作動速度範囲(mm/s)10~300最低作動圧力(MPa)0.3試験耐圧力(Mpa)10.5支持形式軸方向フート形
ミニ高圧油圧シリンダKW-30(基本形)JPN[油圧機器・油圧ホース]16日以内出荷から22日以内出荷
ミニ油圧シリンダは、コンパクトなソリューション・スペース制約が厳しい用途を、JISシリンダと比較し最適化を行います。【製品の仕様】丸形タイプ片ロット形/汎用タイプ/最高仕様圧力:7MPa/内径3種(Φ20~Φ30)/ストローク6種標準化(25~200)/スイッチ有無選択可汎用タイプでスイッチ取付ができる最もシンプルな構造のシリーズとなります。
用途小規模パワー・ストローク要件をカバーし、広く多くの業界製品に搭載されています。<ご採用事例>特装・産業車両(ステアリング制御、クラッチ、ドアロック開閉、ウイング開閉、他)、介護装置(入浴・移乗・他)、設備機械(ワーク搬入出・他)、その他。シリンダ内径(Φmm)30最高使用圧力(MPa)7周囲温度および使用流体温度(℃)-10~60許容圧力(MPa)サージ:10.5関連資料KW外形寸法図.pdf(0.48MB)取扱説明書(1.05MB)作動速度範囲(mm/s)10~300最低作動圧力(MPa)0.3試験耐圧力(Mpa)10.5支持形式基本形
ミニ高圧油圧シリンダKW-30(ロッド側フランジ形)JPN[油圧機器・油圧ホース]16日以内出荷から22日以内出荷
ミニ油圧シリンダは、コンパクトなソリューション・スペース制約が厳しい用途を、JISシリンダと比較し最適化を行います。【製品の仕様】丸形タイプ片ロット形/汎用タイプ/最高仕様圧力:7MPa/内径3種(Φ20~Φ30)/ストローク6種標準化(25~200)/スイッチ有無選択可汎用タイプでスイッチ取付ができる最もシンプルな構造のシリーズとなります。
用途小規模パワー・ストローク要件をカバーし、広く多くの業界製品に搭載されています。<ご採用事例>特装・産業車両(ステアリング制御、クラッチ、ドアロック開閉、ウイング開閉、他)、介護装置(入浴・移乗・他)、設備機械(ワーク搬入出・他)、その他。シリンダ内径(Φmm)30最高使用圧力(MPa)7周囲温度および使用流体温度(℃)-10~60許容圧力(MPa)サージ:10.5関連資料KW外形寸法図.pdf(0.48MB)取扱説明書(1.05MB)作動速度範囲(mm/s)10~300最低作動圧力(MPa)0.3試験耐圧力(Mpa)10.5支持形式ロッド側フランジ形
ミニ高圧油圧シリンダKW-30(ロッド側トラニオン形)JPN[油圧機器・油圧ホース]16日以内出荷から22日以内出荷
ミニ油圧シリンダは、コンパクトなソリューション・スペース制約が厳しい用途を、JISシリンダと比較し最適化を行います。【製品の仕様】丸形タイプ片ロット形/汎用タイプ/最高仕様圧力:7MPa/内径3種(Φ20~Φ30)/ストローク6種標準化(25~200)/スイッチ有無選択可汎用タイプでスイッチ取付ができる最もシンプルな構造のシリーズとなります。
用途小規模パワー・ストローク要件をカバーし、広く多くの業界製品に搭載されています。<ご採用事例>特装・産業車両(ステアリング制御、クラッチ、ドアロック開閉、ウイング開閉、他)、介護装置(入浴・移乗・他)、設備機械(ワーク搬入出・他)、その他。シリンダ内径(Φmm)30最高使用圧力(MPa)7周囲温度および使用流体温度(℃)-10~60許容圧力(MPa)サージ:10.5関連資料KW外形寸法図.pdf(0.48MB)取扱説明書(1.05MB)作動速度範囲(mm/s)10~300最低作動圧力(MPa)0.3試験耐圧力(Mpa)10.5支持形式ロッド側トラニオン形
ミニ高圧油圧シリンダKB-30(基本形)JPN[油圧機器・油圧ホース]22日以内出荷
ミニ油圧シリンダは、コンパクトなソリューション・スペース制約が厳しい用途を、JISシリンダと比較し最適化を行います。【製品の仕様】丸形タイプ片ロット形/多機能モデル/最高仕様圧力:7MPa/内径4種(Φ20~Φ40)/ストローク6種標準化(25~200)/スイッチ有無選択可/クッション有無選択可多種レパートリーより、ご選択が可能なシリーズとなります。
用途小規模パワー・ストローク要件をカバーし、広く多くの業界製品に搭載されています。<ご採用事例>特装・産業車両(ステアリング制御、クラッチ、ドアロック開閉、ウイング開閉、他)、介護装置(入浴・移乗・他)、設備機械(ワーク搬入出・他)、その他。シリンダ内径(Φmm)30最高使用圧力(MPa)7周囲温度および使用流体温度(℃)-10~60許容圧力(MPa)サージ:10.5関連資料KB外形寸法図.pdf(0.4MB)取扱説明書(1.05MB)作動速度範囲(mm/s)10~500最低作動圧力(MPa)0.3試験耐圧力(Mpa)10.5支持形式基本形
ミニ高圧油圧シリンダKB-30(フート形)JPN[油圧機器・油圧ホース]22日以内出荷
ミニ油圧シリンダは、コンパクトなソリューション・スペース制約が厳しい用途を、JISシリンダと比較し最適化を行います。【製品の仕様】丸形タイプ片ロット形/多機能モデル/最高仕様圧力:7MPa/内径4種(Φ20~Φ40)/ストローク6種標準化(25~200)/スイッチ有無選択可/クッション有無選択可多種レパートリーより、ご選択が可能なシリーズとなります。
用途小規模パワー・ストローク要件をカバーし、広く多くの業界製品に搭載されています。<ご採用事例>特装・産業車両(ステアリング制御、クラッチ、ドアロック開閉、ウイング開閉、他)、介護装置(入浴・移乗・他)、設備機械(ワーク搬入出・他)、その他。シリンダ内径(Φmm)30最高使用圧力(MPa)7周囲温度および使用流体温度(℃)-10~60許容圧力(MPa)サージ:10.5関連資料KB外形寸法図.pdf(0.4MB)取扱説明書(1.05MB)作動速度範囲(mm/s)10~500最低作動圧力(MPa)0.3試験耐圧力(Mpa)10.5支持形式軸方向フート形
ミニ高圧油圧シリンダKB-30(クレビス形)JPN[油圧機器・油圧ホース]22日以内出荷
ミニ油圧シリンダは、コンパクトなソリューション・スペース制約が厳しい用途を、JISシリンダと比較し最適化を行います。【製品の仕様】丸形タイプ片ロット形/多機能モデル/最高仕様圧力:7MPa/内径4種(Φ20~Φ40)/ストローク6種標準化(25~200)/スイッチ有無選択可/クッション有無選択可多種レパートリーより、ご選択が可能なシリーズとなります。
用途小規模パワー・ストローク要件をカバーし、広く多くの業界製品に搭載されています。<ご採用事例>特装・産業車両(ステアリング制御、クラッチ、ドアロック開閉、ウイング開閉、他)、介護装置(入浴・移乗・他)、設備機械(ワーク搬入出・他)、その他。シリンダ内径(Φmm)30最高使用圧力(MPa)7周囲温度および使用流体温度(℃)-10~60許容圧力(MPa)サージ:10.5関連資料KB外形寸法図.pdf(0.4MB)取扱説明書(1.05MB)作動速度範囲(mm/s)10~500最低作動圧力(MPa)0.3試験耐圧力(Mpa)10.5支持形式一山クレビス形
ミニ高圧油圧シリンダKB-30(ロッド側トラニオン形)JPN[油圧機器・油圧ホース]22日以内出荷
ミニ油圧シリンダは、コンパクトなソリューション・スペース制約が厳しい用途を、JISシリンダと比較し最適化を行います。【製品の仕様】丸形タイプ片ロット形/多機能モデル/最高仕様圧力:7MPa/内径4種(Φ20~Φ40)/ストローク6種標準化(25~200)/スイッチ有無選択可/クッション有無選択可多種レパートリーより、ご選択が可能なシリーズとなります。
用途小規模パワー・ストローク要件をカバーし、広く多くの業界製品に搭載されています。<ご採用事例>特装・産業車両(ステアリング制御、クラッチ、ドアロック開閉、ウイング開閉、他)、介護装置(入浴・移乗・他)、設備機械(ワーク搬入出・他)、その他。シリンダ内径(Φmm)30最高使用圧力(MPa)7周囲温度および使用流体温度(℃)-10~60許容圧力(MPa)サージ:10.5関連資料KB外形寸法図.pdf(0.4MB)取扱説明書(1.05MB)作動速度範囲(mm/s)10~500最低作動圧力(MPa)0.3試験耐圧力(Mpa)10.5支持形式ロッド側トラニオン形
ミニ高圧油圧シリンダKB-30(ロッド側フランジ形)JPN[油圧機器・油圧ホース]22日以内出荷
ミニ油圧シリンダは、コンパクトなソリューション・スペース制約が厳しい用途を、JISシリンダと比較し最適化を行います。【製品の仕様】丸形タイプ片ロット形/多機能モデル/最高仕様圧力:7MPa/内径4種(Φ20~Φ40)/ストローク6種標準化(25~200)/スイッチ有無選択可/クッション有無選択可多種レパートリーより、ご選択が可能なシリーズとなります。
用途小規模パワー・ストローク要件をカバーし、広く多くの業界製品に搭載されています。<ご採用事例>特装・産業車両(ステアリング制御、クラッチ、ドアロック開閉、ウイング開閉、他)、介護装置(入浴・移乗・他)、設備機械(ワーク搬入出・他)、その他。シリンダ内径(Φmm)30最高使用圧力(MPa)7周囲温度および使用流体温度(℃)-10~60許容圧力(MPa)サージ:10.5関連資料KB外形寸法図.pdf(0.4MB)取扱説明書(1.05MB)作動速度範囲(mm/s)10~500最低作動圧力(MPa)0.3支持形式ロッド側フランジ形