ミニ高圧油圧シリンダSB-25(ロッド側トラニオン形)JPN[油圧機器・油圧ホース]16日以内出荷から22日以内出荷
ミニ油圧シリンダは、コンパクトなソリューション・スペース制約が厳しい用途を、JISシリンダと比較し最適化を行います。【製品の仕様】丸形タイプ片ロット形/軽量タイプ/最高仕様圧力:3.5MPa/内径3種(Φ20~Φ30)/ストローク6種標準化(25~200)/スイッチ有無選択可/クッション有無選択可小さな圧力でも動作が可能なシリーズとなります。
用途小規模パワー・ストローク要件をカバーし、広く多くの業界製品に搭載されています。<ご採用事例>特装・産業車両(ステアリング制御、クラッチ、ドアロック開閉、ウイング開閉、他)、介護装置(入浴・移乗・他)、設備機械(ワーク搬入出・他)、その他。シリンダ内径(Φmm)25最高使用圧力(MPa)3.5周囲温度および使用流体温度(℃)-10~60許容圧力(MPa)サージ:5.3関連資料SB外形寸法図.pdf(0.32MB)取扱説明書(1.05MB)作動速度範囲(mm/s)10~300最低作動圧力(MPa)0.3試験耐圧力(Mpa)5.3支持形式ロッド側トラニオン形
ミニ高圧油圧シリンダSB-30(ロッド側トラニオン形)JPN[油圧機器・油圧ホース]16日以内出荷から22日以内出荷
ミニ油圧シリンダは、コンパクトなソリューション・スペース制約が厳しい用途を、JISシリンダと比較し最適化を行います。【製品の仕様】丸形タイプ片ロット形/軽量タイプ/最高仕様圧力:3.5MPa/内径3種(Φ20~Φ30)/ストローク6種標準化(25~200)/スイッチ有無選択可/クッション有無選択可小さな圧力でも動作が可能なシリーズとなります。
用途小規模パワー・ストローク要件をカバーし、広く多くの業界製品に搭載されています。<ご採用事例>特装・産業車両(ステアリング制御、クラッチ、ドアロック開閉、ウイング開閉、他)、介護装置(入浴・移乗・他)、設備機械(ワーク搬入出・他)、その他。シリンダ内径(Φmm)30最高使用圧力(MPa)3.5周囲温度および使用流体温度(℃)-10~60許容圧力(MPa)サージ:5.3関連資料SB外形寸法図.pdf(0.32MB)取扱説明書(1.05MB)作動速度範囲(mm/s)10~300最低作動圧力(MPa)0.3試験耐圧力(Mpa)5.3支持形式ロッド側トラニオン形
ミニ高圧油圧シリンダSB-20(ロッド側トラニオン形)JPN[油圧機器・油圧ホース]16日以内出荷から22日以内出荷
ミニ油圧シリンダは、コンパクトなソリューション・スペース制約が厳しい用途を、JISシリンダと比較し最適化を行います。【製品の仕様】丸形タイプ片ロット形/軽量タイプ/最高仕様圧力:3.5MPa/内径3種(Φ20~Φ30)/ストローク6種標準化(25~200)/スイッチ有無選択可/クッション有無選択可小さな圧力でも動作が可能なシリーズとなります。
用途小規模パワー・ストローク要件をカバーし、広く多くの業界製品に搭載されています。<ご採用事例>特装・産業車両(ステアリング制御、クラッチ、ドアロック開閉、ウイング開閉、他)、介護装置(入浴・移乗・他)、設備機械(ワーク搬入出・他)、その他。シリンダ内径(Φmm)20最高使用圧力(MPa)3.5周囲温度および使用流体温度(℃)-10~60許容圧力(MPa)サージ:5.3関連資料SB外形寸法図.pdf(0.32MB)取扱説明書(1.05MB)作動速度範囲(mm/s)10~300最低作動圧力(MPa)0.3試験耐圧力(Mpa)5.3支持形式ロッド側トラニオン形
ミニ高圧油圧シリンダKB-20(ロッド側トラニオン形)JPN[油圧機器・油圧ホース]22日以内出荷
ミニ油圧シリンダは、コンパクトなソリューション・スペース制約が厳しい用途を、JISシリンダと比較し最適化を行います。【製品の仕様】丸形タイプ片ロット形/多機能モデル/最高仕様圧力:7MPa/内径4種(Φ20~Φ40)/ストローク6種標準化(25~200)/スイッチ有無選択可/クッション有無選択可多種レパートリーより、ご選択が可能なシリーズとなります。
用途小規模パワー・ストローク要件をカバーし、広く多くの業界製品に搭載されています。<ご採用事例>特装・産業車両(ステアリング制御、クラッチ、ドアロック開閉、ウイング開閉、他)、介護装置(入浴・移乗・他)、設備機械(ワーク搬入出・他)、その他。シリンダ内径(Φmm)20最高使用圧力(MPa)7周囲温度および使用流体温度(℃)-10~60許容圧力(MPa)サージ:10.5関連資料KB外形寸法図.pdf(0.4MB)取扱説明書(1.05MB)作動速度範囲(mm/s)10~500最低作動圧力(MPa)0.3試験耐圧力(Mpa)10.5支持形式ロッド側トラニオン形
ミニ高圧油圧シリンダKB-30(ロッド側トラニオン形)JPN[油圧機器・油圧ホース]22日以内出荷
ミニ油圧シリンダは、コンパクトなソリューション・スペース制約が厳しい用途を、JISシリンダと比較し最適化を行います。【製品の仕様】丸形タイプ片ロット形/多機能モデル/最高仕様圧力:7MPa/内径4種(Φ20~Φ40)/ストローク6種標準化(25~200)/スイッチ有無選択可/クッション有無選択可多種レパートリーより、ご選択が可能なシリーズとなります。
用途小規模パワー・ストローク要件をカバーし、広く多くの業界製品に搭載されています。<ご採用事例>特装・産業車両(ステアリング制御、クラッチ、ドアロック開閉、ウイング開閉、他)、介護装置(入浴・移乗・他)、設備機械(ワーク搬入出・他)、その他。シリンダ内径(Φmm)30最高使用圧力(MPa)7周囲温度および使用流体温度(℃)-10~60許容圧力(MPa)サージ:10.5関連資料KB外形寸法図.pdf(0.4MB)取扱説明書(1.05MB)作動速度範囲(mm/s)10~500最低作動圧力(MPa)0.3試験耐圧力(Mpa)10.5支持形式ロッド側トラニオン形
ミニ高圧油圧シリンダKB-40(ロッド側トラニオン形)JPN[油圧機器・油圧ホース]22日以内出荷
ミニ油圧シリンダは、コンパクトなソリューション・スペース制約が厳しい用途を、JISシリンダと比較し最適化を行います。【製品の仕様】丸形タイプ片ロット形/多機能モデル/最高仕様圧力:7MPa/内径4種(Φ20~Φ40)/ストローク6種標準化(25~200)/スイッチ有無選択可/クッション有無選択可多種レパートリーより、ご選択が可能なシリーズとなります。
用途小規模パワー・ストローク要件をカバーし、広く多くの業界製品に搭載されています。<ご採用事例>特装・産業車両(ステアリング制御、クラッチ、ドアロック開閉、ウイング開閉、他)、介護装置(入浴・移乗・他)、設備機械(ワーク搬入出・他)、その他。シリンダ内径(Φmm)40最高使用圧力(MPa)7周囲温度および使用流体温度(℃)-10~60許容圧力(MPa)サージ:10.5関連資料KB外形寸法図.pdf(0.4MB)取扱説明書(1.05MB)作動速度範囲(mm/s)10~500最低作動圧力(MPa)0.3試験耐圧力(Mpa)10.5支持形式ロッド側トラニオン形
ミニ高圧油圧シリンダKB-25(ロッド側トラニオン形)JPN[油圧機器・油圧ホース]22日以内出荷
ミニ油圧シリンダは、コンパクトなソリューション・スペース制約が厳しい用途を、JISシリンダと比較し最適化を行います。【製品の仕様】丸形タイプ片ロット形/多機能モデル/最高仕様圧力:7MPa/内径4種(Φ20~Φ40)/ストローク6種標準化(25~200)/スイッチ有無選択可/クッション有無選択可多種レパートリーより、ご選択が可能なシリーズとなります。
用途小規模パワー・ストローク要件をカバーし、広く多くの業界製品に搭載されています。<ご採用事例>特装・産業車両(ステアリング制御、クラッチ、ドアロック開閉、ウイング開閉、他)、介護装置(入浴・移乗・他)、設備機械(ワーク搬入出・他)、その他。シリンダ内径(Φmm)25最高使用圧力(MPa)7周囲温度および使用流体温度(℃)-10~60許容圧力(MPa)サージ:10.5関連資料KB外形寸法図.pdf(0.4MB)取扱説明書(1.05MB)作動速度範囲(mm/s)10~500最低作動圧力(MPa)0.3試験耐圧力(Mpa)10.5支持形式ロッド側トラニオン形