This float switch is designed for internal fitting inside a tank. The float switch is fitted in a 16.5 mm dia. hole in the tank from the inside and secured by a nylon nut on the outsidePP material Internal mounting 100cm PVC flying leads WRAS approvedProduct Application InformationThis PP float switch is most suitable for use in water, detergents, vegetable oils, some organic and inorganic chemicals. Typical applications include vending machines, commercial washing machines and evaporator units.
仕様検出タイプ = フロート実装タイプ = 横型スイッチ出力 = NO / NC本体材質 = ポリプロピレンケーブル長 = 1m動作温度 Min = -20℃動作温度 Max = +100℃最大AC電圧 = 300V最大DC電圧 = 300V電流 Max = 0.6 Aガスケット材 = ニトリルシリーズ = RSF40代表規格 = WRAS
RoHS指令(10物質対応)対応
1個
¥4,198
税込¥4,618
5日以内出荷
Cynergy3 Float SwitchThe Cynergy3 SSF24 series float switch is a vertical mount type and has NO/NC output This float switch has a stainless steel 316 body. It has a maximum operating pressure of 10bar. The switch is mounting on the top or the bottom of the tank from the inside. Hence, it requires access to the inside of the tank. The switch action may be reversed by removing the float, inverting it and then refitting it to the stem. What is a float switch? An SSF24X100 switch is the type of level sensor, a gadget to recognize the level of fluid inside a tank. The switch might be utilized to control a pump, as a pointer, a caution, or to control different gadgets. It consists of a reed switch and a pivoted magnet and can be used for normally open (N/O) or normally closed (N/C) operation. The switch action can be reversed rotating the switch through 180°. Guide how to choose the correct float switch One of the most reliable, well-demonstrated technologies for fluid level detecting is float switch. This sort of switch involves a magnet contained inside the float and also an attractive reed switch contained inside a settled housing. The movement of the float, due to changing fluid level, will cause the reed change to work (for instance close or open) at a specific level. This trusted and tried technology depends on a generally straightforward plan that offers long haul quality without the requirement for the client to calibrate a switch. There are different methods available on how to choose a float switch for a particular application, here are the main factors to consider: Physical arrangement and style The choice of styles depends on the physical arrangement of the tank, availability of mounting positions and whether there is access inside of the tank. Fundamental styles are horizontal / side mounting and vertical mounting. Horizontal / side mounting has a fixed housing, which you can find on the wall of a tank and it has got a hinged float attached to the fixed housing. Vertical usually have a fixed vertical stem and that is installed at the top or bottom of the tank. Material selection It is very important to choose a float switch that is made from the right materials, which are compatible with the liquids and temperatures of the chosen application. While using incorrect material it can resolve in damaging the component as well as the failure of a float switch. Material types: Nylon ? used for oils, diesel, organic chemicals and MEK (methylethylketon) based printing inks Polypropylene (PP) ? acids and alkali, detergents, oils, water, organic chemicals Polyphenylene sulphide (PPS) ? used for more aggressive chemicals and higher temperatures, up to 120℃ Stainless steel ? medical and food industries, hydraulic fluids, chemicals and environments with high-temperatures up to 135℃ Buna/Nitrophyl ? diesel, oil, petrol and water (stationary applications) D300 foam (PVC) ? mostly for hydraulic oils and chemical solutions Electrical You need to fully understand what is the nature of the load that requires to be switched and make sure that the float switch is adequate for holding your load. The electrical ratings, which we provide in specifications are resistive loads. Cables In areas where harsh liquids may spill onto external wiring, it is important to underline particular materials for the cables in connection to the float switches. You can either use standard, UL-approved cable types for the range of float switches, as well as high-temperature, low smoke zero halogen (LSZL) and other specialised materials.Features and BenefitsMinimum fluid SG is 0.8 Maximum switching power 50VA Cable length is standard 100cm Mounting thread is 1/8in BSP Cable size is 17/0.10 - AWG22 Maximum operating temperature is 120℃ Float SG 0.7 Lead outs are 100cm XLPE 17/0.1CertificationsISO9001
仕様検出タイプ = フロート実装タイプ = 垂直スイッチ出力 = NO / NC本体材質 = ステンレススチールケーブル長 = 1m動作温度 Min = -20℃動作温度 Max = +120℃最大AC電圧 = 300V最大DC電圧 = 300V電流 Max = 0.5 A最大圧力 = 10バール
RoHS指令(10物質対応)対応
1個
¥12,980
税込¥14,278
5日以内出荷
信号スイッチング用で、トランジスタ入力 / 低電力、抑制コイルミニチュアリレーでの使用に最適です。誘導負荷又は突入負荷(例えば、フィラメントランプ)には適していません。. Cynergy3水平フロートスイッチ. Cynergy3は、WRAS認証を受けた、低価格・小型設計の幅広い水平スイッチを取り揃えています。この水平フロートスイッチは、リードスイッチとピボットアクチュエータマグネットで構成され、N/O又はN/C操作で使用できます。この機器を取り付ける際に、フロートスイッチを本体の下方ではなく上方にセットすると、スイッチ動作を逆にすることができます。. WRAS認証の説明. WRASは、給水の無駄、誤用、不当な消費、又は汚染に対する規格で、適切な品質と規格を備えている必要があります。. どんな素材が選択可能ですか?. ナイロン ポリプロピレン製 ポリフェニレニサルファイド(PPS). 特長. 使用温度: -10 ℃ → +120 ℃ N/O又はN/Cスイッチ出力 180 °回転すると、スイッチ動作を逆にすることが可能 ガスケット素材の選択:シリコン、ニトリル、バイトン、又はシリコンとニトリルの組み合わせ フライングリード M12プラグ接続 タンク内部での内部及び外部取り付け UL認定. 用途. これらのCynergy3水平スイッチは、自販機、業務用洗濯機、エバポレータ装置で多く使用されています。
仕様検出タイプ = フロート実装タイプ = 横型スイッチ出力 = NO / NC本体材質 = ポリプロピレンケーブル長 = 1m動作温度 Min = -20℃動作温度 Max = +100℃最大AC電圧 = 240V最大DC電圧 = 120V電流 Max = 0.6 Aガスケット材 = ニトリルシリーズ = RSF40代表規格 = UL
RoHS指令(10物質対応)対応
1個
¥2,698
税込¥2,968
5日以内出荷
ケーブルエントリポイントは絶対に水に浸さないでください。 水平スイッチは、タンクの壁を貫通させて取り付け、ケーブルを外側に出す必要があります。 垂直タイプの場合は、取り付けねじとケーブルエントリを液面の最高位よりも上になるように取り付ける必要があります。. UL認定. Cynergy3 RSF66シングルフロートスイッチ. Cynergy3 RSF66シングルスイッチポイント シリーズは、高レベルと低レベルのスイッチングに対応するフロートスイッチです。 RSF66フロートスイッチは、さまざまな液体に最適な、グレーのポリフェニレンサルファイド(PPS)を使用して製造されています。これにより、RSF66シリーズはさまざまな用途に対応します。 シングルフロートスイッチは、一般にPLCプロセス制御機能を備えたシステムで使用されます。 付属のケーブルの長さ RSF66シリーズには、フライングリード付きの長さ1 mの標準ケーブルが付属しています。4芯PVCケーブルです。 耐熱温度 -10 → +85 ℃ / +14 → +185 °F 電力容量 RSF66フロートスイッチの電力容量は25 VAです。 承認: WRAS、UL及びNSF認定. 種類(上部 / 下部スイッチレベルを含む): ( ; 348-7983 348-7983 ) RSF66A25B75 - シングル30 / 75 mm ( ; 348-7999 348-7999 ) RSF66A25B100 - シングル30 / 100 mm ( ; 348-8009 348-8009 ) RSF66A25B125 - シングル30 / 125 mm ( ; 348-8015 348-8015 ) RSF66A25B150 - シングル30 / 150 mm ( ; 348-8021 348-8021 ) RSF66A25B175 - シングル30 / 175 mm ( ; 446-2597 446-2597 ) RSF66B50B150 - ダブル50 / 150 mm充填制御 ( ; 446-2581 446-2581 ) RSF66B50B100 - ダブル50 / 100 mm充填制御 ( ; 446-2575 446-2575 ) RSF66A50A150 - ダブル50 / 150 mm排出制御 ( ; 446-2569 446-2569 ) RSF66A50A100 - ダブル50 / 100 mm排出制御
仕様検出タイプ = フロート実装タイプ = 垂直スイッチ出力 = ダイレクトロード本体材質 = ポリフェニレンサルファイドケーブル長 = 1m動作温度 Min = -10℃動作温度 Max = +85℃最大AC電圧 = 240V最大DC電圧 = 120V電流 Max = 600 mAガスケット材 = ニトリルシリーズ = RSF66
RoHS指令(10物質対応)対応
1個
¥6,998
税込¥7,698
5日以内出荷
This float switch is designed for fitting through a tank wall from the outside where access to the internal fitting is not possible. The float switch is fitted in a 23 mm dia. hole in the tank from the outside and secured by a compression seal with a backnut.Nylon material External mounting Compression seal 100cm PVC flying lead WRAS approvedProduct Application InformationThis nylon float switch is most suitable for use in some organic and inorganic chemicals and many oils. Typical applications include vending machines, commercial dishwashers and auxiliary tanks on vehicles
仕様検出タイプ = フロート実装タイプ = 横型スイッチ出力 = NO / NC本体材質 = ナイロンケーブル長 = 1m動作温度 Min = -20℃動作温度 Max = +75℃最大AC電圧 = 300V最大DC電圧 = 300V電流 Max = 0.6 Aガスケット材 = ニトリルシリーズ = RSF70代表規格 = WRAS
RoHS指令(10物質対応)対応
1個
¥3,798
税込¥4,178
5日以内出荷
信号スイッチング用で、トランジスタ入力 / 低電力、抑制コイルミニチュアリレーでの使用に最適です。誘導負荷又は突入負荷(例えば、フィラメントランプ)には適していません。. Cynergy3水平フロートスイッチ. Cynergy3は、WRAS認証を受けた、低価格・小型設計の幅広い水平スイッチを取り揃えています。この水平フロートスイッチは、リードスイッチとピボットアクチュエータマグネットで構成され、N/O又はN/C操作で使用できます。この機器を取り付ける際に、フロートスイッチを本体の下方ではなく上方にセットすると、スイッチ動作を逆にすることができます。. WRAS認証の説明. WRASは、給水の無駄、誤用、不当な消費、又は汚染に対する規格で、適切な品質と規格を備えている必要があります。. どんな素材が選択可能ですか?. ナイロン ポリプロピレン製 ポリフェニレニサルファイド(PPS). 特長. 使用温度: -10 ℃ → +120 ℃ N/O又はN/Cスイッチ出力 180 °回転すると、スイッチ動作を逆にすることが可能 ガスケット素材の選択:シリコン、ニトリル、バイトン、又はシリコンとニトリルの組み合わせ フライングリード M12プラグ接続 タンク内部での内部及び外部取り付け UL認定. 用途. これらのCynergy3水平スイッチは、自販機、業務用洗濯機、エバポレータ装置で多く使用されています。
仕様検出タイプ = フロート実装タイプ = 横型スイッチ出力 = SPNO本体材質 = ナイロン、ポリプロピレン、PPSケーブル長 = 1m動作温度 Min = -10℃動作温度 Max = +120℃最大AC電圧 = 300V最大DC電圧 = 300V電流 Max = 0.6 Aシリーズ = RSF80代表規格 = NSF Approved, WRAS
RoHS指令(10物質対応)対応
1個
¥2,998
税込¥3,298
5日以内出荷
仕様●検出タイプ : フロート●実装タイプ : 横型●スイッチ出力 : SPNO●本体材質 : ナイロン●ポリプロピレン●PPS●ケーブル長 : 1m●動作温度 Min : -10℃●動作温度 Max : +120℃●最大AC電圧 : 300V●最大DC電圧 : 300V●電流 Max : 0.6 A●シリーズ : RSF80●代表規格 : NSF Approved, WRAS●信号スイッチング用で●トランジスタ入力 / 低電力●抑制コイルミニチュアリレーでの使用に最適です。誘導負荷又は突入負荷(例えば●フィラメントランプ)には適していません。. Cynergy3水平フロートスイッチ. Cynergy3は●WRAS認証を受けた●低価格・小型設計の幅広い水平スイッチを取り揃えています。この水平フロートスイッチは●リードスイッチとピボットアクチュエータマグネットで構成され●N/O又はN/C操作で使用できます。この機器を取り付ける際に●フロートスイッチを本体の下方ではなく上方にセットすると●スイッチ動作を逆にすることができます。. WRAS認証の説明. WRASは●給水の無駄●誤用●不当な消費●又は汚染に対する規格で●適切な品質と規格を備えている必要があります。. どんな素材が選択可能ですか. ナイロン ポリプロピレン製 ポリフェニレニサルファイド(PPS). 特長. 使用温度: -10 ℃ → +120 ℃ N/O又はN/Cスイッチ出力 180 °回転すると●スイッチ動作を逆にすることが可能 ガスケット素材の選択:シリコン●ニトリル●バイトン●又はシリコンとニトリルの組み合わせ フライングリード M12プラグ接続 タンク内部での内部及び外部取り付け UL認定. 用途. これらのCynergy3水平スイッチは●自販機●業務用洗濯機●エバポレータ装置で多く使用されています。
RoHS指令(10物質対応)対応
1個
¥2,998
税込¥3,298
5日以内出荷
RoHS指令(10物質対応)対応
ケーブルエントリポイントは絶対に浸漬させないでください。 水平スイッチでは、ケーブルが外側に来るようにタンクの壁面に取り付ける必要があります。 垂直タイプでは、取り付けねじ及びケーブルエントリが液体の最高レベルを超えている必要があります。. エポキシ密閉式のリードアウト. 品番が「 1/8 」で終わる製品は、 1/8 インチNPT取り付けねじが付いています。 品番が「 C 」で終わる製品は、 M12取り付けねじが付いています。. Cynergy3 RSF50シリーズ フロートスイッチ. Cynergy3 RSF50 フロートスイッチは、自動販売機、印刷システムや薬液注入装置などに適したコンパクトなデバイスです。RSF50フロートスイッチは、垂直に取り付けられ、1つのスイッチを備えています。 RSF50シリーズには様々な材質のオプションがありますので、一般的に使用される液体に適したフロートスイッチが必ず見つかります。 まずフロートを取り外し、スイッチを反転させて、ステムに再度取り付けることで、スイッチの方向を逆にすることができます。. このシリーズには、次の5種類の製品があります。 RSF53 (黒色) - ナイロン RSF54 (不透明) - ポリプロピレン( WRAS 認定) RSF56 (グレー) - ポリフェニレンサルファイド( PPS ) RSF57 (緑色) - ポリフッ化ビニリデン( PVDF ) RSF58 (白色) - ポリプロピレン( UL 認定) 注 - 種類が異なると、他にも相違点があります。製品仕様の詳細については、データシートを参照してください。 どのようなコンタクトタイプがありますか? RSF50フロートスイッチは、N/O(常時開)またはN/C(常時閉)動作に設定することができます。 どのような取り付けねじが付属していますか? RSF50フロートスイッチには、M12又は1/8インチNPT取り付けねじがあります。これは、品番の最後の部分で示されています。「B」又は「C」で終わる場合は、取り付けねじがM12です。「1/8」で終わる場合は、取り付けねじが1/8インチNPTです。
仕様検出タイプ = フロート実装タイプ = 垂直スイッチ出力 = NO / NC本体材質 = ナイロンケーブル長 = 1m動作温度 Min = -20℃動作温度 Max = +75℃最大AC電圧 = 240V最大DC電圧 = 120V電流 Max = 600 mAガスケット材 = ニトリルシリーズ = RSF50代表規格 = WRAS
RoHS指令(10物質対応)対応
1個
¥1,998
税込¥2,198
5日以内出荷
ケーブルエントリポイントは絶対に浸漬させないでください。 水平スイッチでは、ケーブルが外側に来るようにタンクの壁面に取り付ける必要があります。 垂直タイプでは、取り付けねじ及びケーブルエントリが液体の最高レベルを超えている必要があります。. エポキシ密閉式のリードアウト. 品番が「 1/8 」で終わる製品は、 1/8 インチNPT取り付けねじが付いています。 品番が「 C 」で終わる製品は、 M12取り付けねじが付いています。. Cynergy3 RSF50シリーズ フロートスイッチ. Cynergy3 RSF50 フロートスイッチは、自動販売機、印刷システムや薬液注入装置などに適したコンパクトなデバイスです。RSF50フロートスイッチは、垂直に取り付けられ、1つのスイッチを備えています。 RSF50シリーズには様々な材質のオプションがありますので、一般的に使用される液体に適したフロートスイッチが必ず見つかります。 まずフロートを取り外し、スイッチを反転させて、ステムに再度取り付けることで、スイッチの方向を逆にすることができます。. このシリーズには、次の5種類の製品があります。 RSF53 (黒色) - ナイロン RSF54 (不透明) - ポリプロピレン( WRAS 認定) RSF56 (グレー) - ポリフェニレンサルファイド( PPS ) RSF57 (緑色) - ポリフッ化ビニリデン( PVDF ) RSF58 (白色) - ポリプロピレン( UL 認定) 注 - 種類が異なると、他にも相違点があります。製品仕様の詳細については、データシートを参照してください。 どのようなコンタクトタイプがありますか? RSF50フロートスイッチは、N/O(常時開)またはN/C(常時閉)動作に設定することができます。 どのような取り付けねじが付属していますか? RSF50フロートスイッチには、M12又は1/8インチNPT取り付けねじがあります。これは、品番の最後の部分で示されています。「B」又は「C」で終わる場合は、取り付けねじがM12です。「1/8」で終わる場合は、取り付けねじが1/8インチNPTです。
仕様検出タイプ = フロート実装タイプ = 垂直スイッチ出力 = NO / NC本体材質 = ナイロンケーブル長 = 1m動作温度 Min = -20℃動作温度 Max = +75℃電流 Max = 600 mAガスケット材 = ニトリルシリーズ = RSF50
RoHS指令(10物質対応)対応
1個
¥3,198
税込¥3,518
5日以内出荷
信号スイッチング用で、トランジスタ入力 / 低電力、抑制コイルミニチュアリレーでの使用に最適です。誘導負荷又は突入負荷(例えば、フィラメントランプ)には適していません。. Cynergy3水平フロートスイッチ. Cynergy3は、WRAS認証を受けた、低価格・小型設計の幅広い水平スイッチを取り揃えています。この水平フロートスイッチは、リードスイッチとピボットアクチュエータマグネットで構成され、N/O又はN/C操作で使用できます。この機器を取り付ける際に、フロートスイッチを本体の下方ではなく上方にセットすると、スイッチ動作を逆にすることができます。. WRAS認証の説明. WRASは、給水の無駄、誤用、不当な消費、又は汚染に対する規格で、適切な品質と規格を備えている必要があります。. どんな素材が選択可能ですか?. ナイロン ポリプロピレン製 ポリフェニレニサルファイド(PPS). 特長. 使用温度: -10 ℃ → +120 ℃ N/O又はN/Cスイッチ出力 180 °回転すると、スイッチ動作を逆にすることが可能 ガスケット素材の選択:シリコン、ニトリル、バイトン、又はシリコンとニトリルの組み合わせ フライングリード M12プラグ接続 タンク内部での内部及び外部取り付け UL認定. 用途. これらのCynergy3水平スイッチは、自販機、業務用洗濯機、エバポレータ装置で多く使用されています。
仕様検出タイプ = フロート実装タイプ = 横型スイッチ出力 = NO / NC本体材質 = ポリプロピレンケーブル長 = 1m動作温度 Min = -20℃動作温度 Max = +100℃最大AC電圧 = 240V最大DC電圧 = 120V電流 Max = 0.6 Aガスケット材 = ニトリルシリーズ = RSF70代表規格 = UL
RoHS指令(10物質対応)対応
1個
¥2,398
税込¥2,638
欠品中
信号スイッチング用で、トランジスタ入力 / 低電力、抑制コイルミニチュアリレーでの使用に最適です。誘導負荷又は突入負荷(例えば、フィラメントランプ)には適していません。. Cynergy3水平フロートスイッチ. Cynergy3は、WRAS認証を受けた、低価格・小型設計の幅広い水平スイッチを取り揃えています。この水平フロートスイッチは、リードスイッチとピボットアクチュエータマグネットで構成され、N/O又はN/C操作で使用できます。この機器を取り付ける際に、フロートスイッチを本体の下方ではなく上方にセットすると、スイッチ動作を逆にすることができます。. WRAS認証の説明. WRASは、給水の無駄、誤用、不当な消費、又は汚染に対する規格で、適切な品質と規格を備えている必要があります。. どんな素材が選択可能ですか?. ナイロン ポリプロピレン製 ポリフェニレニサルファイド(PPS). 特長. 使用温度: -10 ℃ → +120 ℃ N/O又はN/Cスイッチ出力 180 °回転すると、スイッチ動作を逆にすることが可能 ガスケット素材の選択:シリコン、ニトリル、バイトン、又はシリコンとニトリルの組み合わせ フライングリード M12プラグ接続 タンク内部での内部及び外部取り付け UL認定. 用途. これらのCynergy3水平スイッチは、自販機、業務用洗濯機、エバポレータ装置で多く使用されています。
仕様検出タイプ = フロート実装タイプ = 外部スイッチ出力 = SPNO本体材質 = ポリプロピレンケーブル長 = 1m動作温度 Min = -20℃動作温度 Max = +100℃最大AC電圧 = 240V最大DC電圧 = 120V電流 Max = 600 mAガスケット材 = シリコーン , バイトンシリーズ = RSF80代表規格 = NSF Approved, WRAS
RoHS指令(10物質対応)対応
1個
¥1,998
税込¥2,198
5日以内出荷
RoHS指令(10物質対応)対応
ケーブルエントリポイントは絶対に水に浸さないでください。 水平スイッチは、タンクの壁を貫通させて取り付け、ケーブルを外側に出す必要があります。 垂直タイプの場合は、取り付けねじとケーブルエントリを液面の最高位よりも上になるように取り付ける必要があります。. UL認定. Cynergy3 RSF66シングルフロートスイッチ. Cynergy3 RSF66シングルスイッチポイント シリーズは、高レベルと低レベルのスイッチングに対応するフロートスイッチです。 RSF66フロートスイッチは、さまざまな液体に最適な、グレーのポリフェニレンサルファイド(PPS)を使用して製造されています。これにより、RSF66シリーズはさまざまな用途に対応します。 シングルフロートスイッチは、一般にPLCプロセス制御機能を備えたシステムで使用されます。 付属のケーブルの長さ RSF66シリーズには、フライングリード付きの長さ1 mの標準ケーブルが付属しています。4芯PVCケーブルです。 耐熱温度 -10 → +85 ℃ / +14 → +185 °F 電力容量 RSF66フロートスイッチの電力容量は25 VAです。 承認: WRAS、UL及びNSF認定. 種類(上部 / 下部スイッチレベルを含む): ( ; 348-7983 348-7983 ) RSF66A25B75 - シングル30 / 75 mm ( ; 348-7999 348-7999 ) RSF66A25B100 - シングル30 / 100 mm ( ; 348-8009 348-8009 ) RSF66A25B125 - シングル30 / 125 mm ( ; 348-8015 348-8015 ) RSF66A25B150 - シングル30 / 150 mm ( ; 348-8021 348-8021 ) RSF66A25B175 - シングル30 / 175 mm ( ; 446-2597 446-2597 ) RSF66B50B150 - ダブル50 / 150 mm充填制御 ( ; 446-2581 446-2581 ) RSF66B50B100 - ダブル50 / 100 mm充填制御 ( ; 446-2575 446-2575 ) RSF66A50A150 - ダブル50 / 150 mm排出制御 ( ; 446-2569 446-2569 ) RSF66A50A100 - ダブル50 / 100 mm排出制御
仕様検出タイプ = フロート実装タイプ = 内蔵型スイッチ出力 = ダイレクトロード本体材質 = ポリフェニレンサルファイドケーブル長 = 1m動作温度 Min = -10℃動作温度 Max = +85℃最大AC電圧 = 240V最大DC電圧 = 120V電流 Max = 600 mAガスケット材 = ニトリルシリーズ = RSF66代表規格 = WRAS
RoHS指令(10物質対応)対応
1個
¥9,698
税込¥10,668
5日以内出荷
関連キーワード