CATV 上り(10~60MHz)、下り(70~962MHz)、BS・CS-IF(1030~3224MHz)を増幅する高性能ブースターです。下り利得35dBタイプで中規模集合住宅におすすめ。前モデル(S35GSE(5))比で小型、軽量、低消費電力を実現。消費電力約32%省電力化。質量約23%軽量化。表面積約21%減。横幅約21mm減
仕様●BER:【標準出力レベル時】CATV上り:1.0e -9以下●CIN(dB):【標準出力レベル時】BS・CS-IF:-22以上●CN比(dB):【標準出力レベル時】CATV下り:51以上●ハム変調(dB):【標準出力レベル時】-70以下●不要放射(dBμV/m):【3m法による】CATV上り:34以下●使用湿度範囲(%):【結露なきこと】20~90●入力モニター(dB):CATV上り:-20±1.5●入力レベル調整(ATT)(dB):【切換】CATV上り:-25(5dBステップ)●入力・出力インピーダンス(Ω):【C15形F型】75●出力モニター(dB):CATV上り:-20±1.5●出力レベル調整(ATT)(dB):【切換】CATV上り:-10(5dBステップ)●利得安定度(dB):CATV上り:±1.5●周波数等化器(dB):【切換EQ】CATV下り:-14(2dBステップ)[70MHz]、【切換逆EQ】CATV下り:-14(2dBステップ)[962MHz]、【連続可変チルト】CATV上り:0~-6[10MHz]●帯域内周波数特性(dB):CATV上り:±2.0●標準出力レベル(dBμV):CATV上り:110●直流供給電圧(V):【BS・CS-IF入力端子】BS・CS-IF:DC15(±10%) 4W●直読端子:CATV上り:出力●耐雷性(kV):±20(1.2/50μs)●適正入力レベル(dBμV):CATV上り:75~85●阻止減衰量(dB):【上りカット時】CATV上り:30以上
付属品取付ねじ2本(1本は本体取付済)
質量(kg)1.2
使用温度範囲(℃)【本体周囲温度】-10~+50
外形寸法(mm)191(H)×127(W)×65(D)
消費電力(W)13(送電時18)
電源電圧(V)AC100±10(50/60Hz)
周波数帯域(MHz)CATV上り:10~60
標準利得(dB)CATV上り:35
雑音指数(dB)【最大利得時】CATV上り:9以下
利得調整範囲(dB)【連続可変】CATV上り:0~-10
VSWRCATV上り:2.0以下
1台
¥179,800
税込¥197,780
4日以内出荷
CATV 上り(10~60MHz)、下り(70~1000MHz)を増幅するブースターです。下り利得35dBタイプで中規模集合住宅におすすめ。前モデル(S35G(5))比で消費電力約6%省電力化
仕様●BER:【標準出力レベル時】CATV上り:1.0e -9以下、CATV下り:1.0e -9以下●CN比(dB):【標準出力レベル時】CATV下り:51以上●ハム変調(dB):【標準出力レベル時】-70以下●不要放射(dBμV/m):【3m法による】CATV上り:34以下、CATV下り:34以下●使用湿度範囲(%):【結露なきこと】20~90●入力モニター(dB):CATV上り:-20±1.5、CATV下り:-20±2.0●入力レベル調整(ATT)(dB):【切換】CATV上り:-25(5dBステップ)、CATV下り:-16(2dBステップ)●入力・出力インピーダンス(Ω):【C15形F型】75●出力モニター(dB):CATV上り:-20±1.5、CATV下り:-20±1.5●出力レベル調整(ATT)(dB):【切換】CATV上り:-10(5dBステップ)●利得安定度(dB):CATV上り:±1.5、CATV下り:±2.0●周波数等化器(dB):【切換EQ】CATV下り:-14(2dBステップ)[70MHz]、【切換逆EQ】CATV下り:-14(2dBステップ)[1000MHz]、【連続可変チルト】CATV上り:0~-6[10MHz]、CATV下り:0~-14[70MHz]●帯域内周波数特性(dB):CATV上り:±2.0、CATV下り:±3.0●標準出力レベル(dBμV):CATV上り:110、CATV下り:108●直読端子:CATV上り:出力●耐雷性(kV):±20(1.2/50μs)●適正入力レベル(dBμV):CATV上り:75~85、CATV下り:73~83●阻止減衰量(dB):【上りカット時】CATV上り:30以上●電圧定在波比(VSWR):CATV上り:2.0以下、CATV下り:2.0以下
付属品取付ねじ2本(1本は本体取付済)
質量(kg)0.9
使用温度範囲(℃)【本体周囲温度】-10~+50
外形寸法(mm)166(H)×127(W)×65(D)
消費電力(W)8
電源電圧(V)AC100±10(50/60Hz)
周波数帯域(MHz)CATV上り:10~60、CATV下り:70~1000
標準利得(dB)CATV上り:35、CATV下り:35
雑音指数(dB)【最大利得時】CATV上り:9以下、CATV下り:10以下
利得調整範囲(dB)【連続可変】CATV上り:0~-10、CATV下り:0~-10
1台
¥89,980
税込¥98,978
4日以内出荷
CATV 上り(10~60MHz)、下り(70~1000MHz)を増幅するブースターです。下り利得40dBタイプで大規模集合住宅におすすめ。前モデル(S40G(5))比で消費電力を約4%省電力化
仕様●BER:【標準出力レベル時】CATV上り:1.0e -9以下、CATV下り:1.0e -9以下●CN比(dB):【標準出力レベル時】CATV下り:51以上●ハム変調(dB):【標準出力レベル時】CATV上り:-70以下●不要放射(dBμV/m):【3m法による】CATV上り:34以下、34以下●使用湿度範囲(%):【結露なきこと】20~90●入力モニター(dB):CATV上り:-20±1.5、CATV下り:-20±2.0●入力レベル調整[ATT](dB):【切換】CATV上り:-25(5dBステップ)、CATV下り:-16(2dBステップ)●入力・出力インピーダンス(Ω):【C15形F型】CATV上り:75●出力モニター(dB):CATV上り:-20±1.5、-20±1.5●出力レベル調整[ATT](dB):【切換】CATV上り:-10(5dBステップ)、―●利得安定度(dB):CATV上り:±1.5、CATV下り:±2.0●周波数等化器(dB):【切換EQ】CATV下り:-14(2dBステップ)[70MHz]、【切換逆EQ】CATV下り:-14(2dBステップ)[1000MHz]、【連続可変チルト】CATV上り:0~-6[10MHz]、CATV下り:0~-14[70MHz]●帯域内周波数特性(dB):CATV上り:±2.0、CATV下り:±3.0●標準出力レベル(dBμV):CATV上り:110、CATV下り:113●直読端子:CATV上り:出力、―●耐雷性(kV):±20(1.2/50μs)●適正入力レベル(dBμV):CATV上り:75~85、CATV下り:73~83●阻止減衰量(dB):【上りカット時】CATV上り:30以上、―
付属品取付ねじ2本(1本は本体取付済)
質量(kg)1
使用温度範囲(℃)【本体周囲温度】-10~+50
外形寸法(mm)166(H)×127(W)×65(D)
消費電力(W)13
電源電圧(V)AC100±10(50/60Hz)
周波数帯域(MHz)CATV上り:10~60、CATV下り:70~1000
標準利得(dB)CATV上り:35、CATV下り:40
雑音指数(dB)【最大利得時】CATV上り:9以下、CATV下り:10以下
利得調整範囲(dB)【連続可変】CATV上り:0~-10、CATV下り:0~-10
VSWRCATV上り:2.0以下、CATV下り:2.0以下
1台
¥189,800
税込¥208,780
4日以内出荷
46dB型で4K・8K放送(3.2GHz)に対応した高出力CS・BS/UHF/FM対応ブースターです。不要放射34dBμV/m以下を機器単体で実現した高シールドタイプです。
仕様●3次相互変調[IMR](dB):【標準出力レベル時】FM・V-Low:-76以下、UHF:-71以下●CINR(dB):【標準出力レベル時】S・CS-IF:22以上●ハム変調(dB):【標準出力レベル時】-50以下●不要放射(dBμV/m):【3m法による】34以下●入力モニター(dB):S・CS-IF:-20±3.0●入力レベル調整[ATT](dB):【切換】FM・V-Low:-10、UHF:-10、ー15、S・CS-IF:-12(6dBステップ)●入力・出力インピーダンス(Ω):【F型】75●出力モニター(dB):FM・V-Low:-20±1.5、UHF:-20±1.5、S・CS-IF:-20±2.5●利得安定度(dB):FM・V-Low:±1.5以内、UHF:±2.0以内、S・CS-IF:±3.0以内●周波数特性等化器(dB):【EQ切換】S・CS-IF:-8(4dBステップ)[1000MHz]、【チルト連続可変】S・CS-IF:0~-8[1000MHz]●帯域内周波数特性(dB):FM・V-Low:2.0以内、UHF:4.0以内、S・CS-IF:5.0以内●標準出力レベル(dBμV):FM・V-Low:95(10波+V-Low)、UHF:115(9波)、S・CS-IF:107/112/117(50波)(1000/2150/3224MHz)●直流供給電圧(V):【BS・CS-IF入力端子】S・CS-IF:DC15(±10%) 6W●耐雷性(kV):±25(1.2/50μs)●適正入力レベル(dBμV):FM・V-Low:62~72、UHF:72~82、S・CS-IF:72~82●電圧定在波比[VSWR]:2.5以下
付属品取付ねじ2本(1本は本体取付済)
質量(kg)1.3
使用温度範囲(℃)【本体周囲温度】-10~+40
外形寸法(mm)193(H)×147(W)×65(D)
消費電力(W)15(送電時 22)
電源電圧(V)AC100±10(50/60Hz)
周波数帯域(MHz)FM・V-Low:76~108、UHF:470~710、BS・CS-IF:1000~3224
雑音指数(dB)【最大利得時】FM・V-Low:4.5以下、UHF:8以下、S・CS-IF:10以下
利得(dB)FM・V-Low:33~38、UHF:43~48、S・CS-IF:35~40/40~45/45~50(1000/2150/3224MHz)
利得調整範囲(dB)0~-10(連続可変)
1台
¥189,800
税込¥208,780
4日以内出荷
CATV 上り(10~60MHz)、下り(70~962MHz)、BS・CS-IF(1030~3224MHz)を増幅する高性能ブースターです。下り利得40dBタイプで大規模集合住宅におすすめ。前モデル(S40GSE(5))比で消費電力を約9%省電力化
仕様●BER:【標準出力レベル時】CATV上り:1.0e -9以下、CATV下り:1.0e -9以下、BS・CS-IF:1.0e -9以下●CIN(dB):【標準出力レベル時】BS・CS-IF:-22以下●CN比(dB):【標準出力レベル時】CATV下り:51以上●ハム変調(dB):【標準出力レベル時】-70以下●不要放射(dBμV/m):【3m法による】34以下●使用湿度範囲(%):【結露なきこと】20~90●入力モニター(dB):CATV上り:-20±1.5、CATV下り:-20±2.0、BS・CS-IF:-20±3.0●入力レベル調整[ATT](dB):【切換】CATV上り:-25(5dBステップ)、CATV下り:-16(2dBステップ)、BS・CS-IF:-12(6dBステップ)●入力・出力インピーダンス(Ω):【C15形F型】75●出力モニター(dB):CATV上り:-20±1.5、CATV下り:-20±1.5、BS・CS-IF:-20±2.5●出力レベル調整[ATT](dB):【切換】CATV上り:-10(5dBステップ)●利得安定度(dB):CATV上り:±1.5、CATV下り:±2.0、BS・CS-IF:±3.0●周波数等化器(dB):【切換EQ】CATV下り:-14(2dBステップ)[70MHz]、BS・CS-IF:-8(4dBステップ)[1030MHz]、【切換逆EQ】CATV下り:-14(2dBステップ)[962MHz]、【連続可変チルト】CATV上り:0~-6[10MHz]、CATV下り:0~-14[70MHz]、BS・CS-IF:0~-8[1030MHz]●帯域内周波数特性(dB):CATV上り:±2.0、CATV下り:±3.0、BS・CS-IF:±3.0[ チルト特性に対して]●標準出力レベル(dBμV):CATV上り:110、CATV下り:113、BS・CS-IF:105/110/115(50波)[1030/2150/3224MHz]●直流供給電源(V):【BS・ CS-IF入力端子】BS・CS-IF:DC15(±10%)4W●直読端子:CATV上り:出力●耐雷性(kV):±20(1.2/50μs)●適正入力レベル(dBμV):CATV上り:75~85、CATV下り:73~83、BS・CS-IF:70~80(50波)●阻止減衰量(dB):【上りカット時】CATV上り:30以上
付属品取付ねじ2本(1本は本体取付済)
質量(kg)1.3
使用温度範囲(℃)【本体周囲温度】-10~+50
外形寸法(mm)193(H)×147(W)×65(D)
消費電力(W)20(送電時25.5)
電源電圧(V)AC100±10(50/60Hz)
周波数帯域(MHz)CATV上り:10~60、CATV下り:70~962、BS・CS-IF:1030~3224
標準利得(dB)CATV上り:35、CATV下り:40、BS・CS-IF:35/40/45[1030/2150/3224MHz]
雑音指数(dB)【最大利得時】CATV上り:9以下、CATV下り:10以下、BS・CS-IF:10以下
利得調整範囲(dB)【連続可変】0~-10
VSWRCATV上り:2.0以下、CATV下り:2.0以下、BS・CS-IF:2.5以下
1台
¥269,800
税込¥296,780
4日以内出荷
CATVとBS・CS放送に対応した40dB型の高出力ブースターです。高出力のためブースターの増設が抑えて「省スペース」・「省電力」の設計が可能。定格出力117dBμV(3.2GHz)のハイパワーを実現。不要放射34dBμV/m以下を機器単体で実現した高シールドタイプ
仕様●2次相互変調[IM2](dB):【定格出力レベル時】CATV上り:-60以下●3次相互変調[IM3](dB):【定格出力レベル時】CATV上り:-60以下●CINR(dB):【定格出力レベル時】BS・CS-IF:22以上●ハム変調(dB):【定格出力レベル時】-60以下●不要放射(dBμV/m):【3m法による】34以下●入力モニター(dB):CATV上り:-20±1.5(切換)、CATV下り:-20±1.5、BS・CS-IF:-20±3.0●入力レベル調整[ATT](dB):【切換】CATV上り:-25(5dBステップ)、CATV下り:-16(2dBステップ)、BS・CS-IF:-12(6dBステップ)●入力・出力インピーダンス(Ω):【F型】75●出力モニター(dB):CATV上り:-20±1.5(切換)、CATV下り:-20±1.5、BS・CS-IF:-20±2.5●出力レベル調整[ATT](dB):【切換】CATV上り:-10(5dBステップ)●利得安定度(dB):CATV上り:±1.0、CATV下り:±1.5、BS・CS-IF:±3.0、CATV上り:±1.0、CATV下り:±1.5●周波数等化器(dB):【切換EQ】CATV下り:-14(2dBステップ)[70MHz]、BS・CS-IF:-8(4dBステップ)[1000MHz]、【切換逆EQ】CATV下り:-6(2dBステップ) [770MHz]、【切換450MHzEQ】-4、【連続可変チルト】CATV上り:0~-6[10MHz]、CATV下り:0~-10[70MHz]、BS・CS-IF:0~-8[1000MHz]●帯域内周波数特性(dB):CATV上り:2.0以内、CATV下り:3.0以内、BS・CS-IF:5.0以内、CATV上り:2.0以内、CATV下り:3.0以内●標準出力レベル(dBμV):CATV上り:115(2波)、110(4波)、CATV下り:108/112(EQ-4dB)、110(フラット)デジタル信号-10dB運用、BS・CS-IF:107/112/117(50波)、(1000/2150/3224MHz)、CATV上り:115(2波)、110(4波)、CATV下り:108/112(EQ-4dB)、110(フラット)デジタル信号-10dB運用●直流供給電圧(V):【BS・CS-IF入力端子】BS・CS-IF:DC15(±10%) 4W●直読端子:CATV上り:出力●耐雷性(kV):±25(1.2/50μs)●複合2次歪[CSO](dB):【定格出力レベル時】CATV上り:-60以下、CATV下り:-65以下●複合3次歪[CTB](dB):【定格出力レベル時】CATV上り:-60以下、CATV下り:-60以下●適正入力レベル(dBμV):CATV上り:80~90(2波)、CATV下り:70~82(EQ-4dB)、BS・CS-IF:72~82(50波)、CATV上り:80~90(2波)、CATV下り:70~82(EQ-4dB)、CATV上り:75~85(4波)、CATV下り:70~80(フラット)、、CATV上り:75~85(4波)、CATV下り:70~80(フラット)●阻止減衰量(dB):【上りカット時】CATV上り:30以上●電圧定在波比[VSWR]:CATV上り:2.0以下、CATV下り:2.0以下、BS・CS-IF:2.5以下、CATV上り:2.0以下、CATV下り:2.0以下
付属品取付ねじ2本(1本は本体取付済)
質量(kg)1.3
使用温度範囲(℃)【本体周囲温度】-10~+40
外形寸法(mm)193(H)×147(W)×65(D)
消費電力(W)22(送電時 27.5)
電源電圧(V)AC100±10(50/60Hz)
周波数帯域(MHz)CATV上り:10~60、帯域切換時(30~60)、CATV下り:70~770、BS・CS-IF:1000~3224、CATV上り:10~60、帯域切換時(30~60)、CATV下り:70~770
標準利得(dB)CATV上り:35、CATV下り:40、BS・CS-IF:35/40/45(1000/2150/3224MHz)、CATV上り:35、CATV下り:40
雑音指数(dB)【最大利得時】CATV上り:8以下、CATV下り:10以下、BS・CS-IF:10以下
利得調整範囲(dB)【連続可変】CATV上り:0~-10、CATV下り:0~-10、BS・CS-IF:0~-10
1台
¥339,800
税込¥373,780
4日以内出荷
37dB型のFM・V-Low・UHF・BS・110℃S対応ブースターです。4K・8K放送(3224MHz)に対応した中規模・小規模向けのブースターです。不要放射34dBμV/m以下を機器単体で実現した高シールドタイプ。
仕様●3次相互変調【IM3】(dB):【標準出力レベル時】FM・V-Low:-76以下、UHF:-68以下●CINR(dB):【標準出力レベル時】BS・CS-IF:28以上●ハム変調(dB):【標準出力レベル時】-50以下●不要放射(dBμV/m):【3m法による】34以下●入力レベル調整【ATT】(dB):【切換】FM・V-Low:-10、UHF:-10、-15、BS・CS-IF:-12(6dBステップ)●入力・出力インピーダンス(Ω):【F型】75●出力モニター(dB):UHF:-20±2.5、BS・CS-IF:-20±2.5●利得安定度(dB):FM・V-Low:±1.5以内、UHF:±2.0以内、BS・CS-IF:±2.5以内●周波数帯域(MHz):FM・V-Low:76~108、UHF:470~710、BS・CS-IF:1000~3224●周波数特性等化器【EQ】(dB):【切換】BS・CS-IF:-8(4dBステップ)【1000MHz】●帯域内周波数特性(dB):FM・V-Low:2.0以内、UHF:3.0以内、BS・CS-IF:5.0以内●標準出力レベル(dBμV):FM・V-Low:95(10波+V-Low)、UHF:105(9波)、BS・CS-IF:98/102/105(50波)(1000/2150/3224MHz)●直流供給電圧(V):UHF:DC15(±10%)1.5WFM・V-Low・U入力端子、BS・CS-IF:DC15(±10%) 4WBS・CS-IF入力端子●耐雷性(kV):±25(1.2/50μs)●適正入力レベル(dBμV):FM・V-Low:62~72、UHF:70~80、BS・CS-IF:70~80●電圧定在波比(VSWR):2.5以下
付属品取付ねじ2本(1本は本体取付済)
質量(kg)1
使用温度範囲(℃)【本体周囲温度】-10~+40
外形寸法(mm)191(H)×127(W)×65(D)
消費電力(W)6DC15V(4W)送電時 11※3DC15V(5.5W)送電時 13
電源電圧(V)AC100±10(50/60Hz)
雑音指数(dB)【最大利得時】FM・V-Low:5以下、UHF:4以下、BS・CS-IF:10以下
利得(dB)FM・V-Low:33~38、UHF:35~40、BS・CS-IF:28~33/32~37/35~40(1000/2150/3224MHz)
利得調整範囲(dB)【連続可変】FM・V-Low:0~-10、UHF:0~-10、BS・CS-IF:0~-10
1台
¥59,980
税込¥65,978
4日以内出荷
関連キーワード