CS・BS前置増幅器日本アンテナ5日以内出荷
受信増幅器と受信アンテナを接続する場合に使用する4K・8K放送(3.2GHz)に対応した前置増幅器です。出力端子とBS・CS入力端子間で電流通過可能です。出力端子とU・V入力端子間はスイッチ操作で電流通過可能です。
仕様●CIN(dB):28以上●入出力インピーダンス(Ω):75●受電電圧/電流(V/A):DC15/0.08●定格出力レベル(dBμV):90/65●電流容量(V/A):最大 DC15/0.8●項目:性能付属品取付金具1セット、防水キャップ3個質量(kg)0.6使用温度範囲(℃)-20~+40外形寸法(mm)高さ 78 幅135 奥行91.2周波数帯域(MHz)FM・VHF・UHF:10~770、BS・CS-IF:1000~3224電圧定在波比2.5以下雑音指数(dB)7以下利得(dB)3.0(パス)以上:17/22