アルコール検知器SEIWA(セイワ)5日以内出荷
スマートフォンにBluetooth接続して結果をメール・SNSで転送出来ます。測定結果は分かり易く日本語で判定表示します。息を吹きかけられなかった場合に測定結果が表示されない不正防止機能付。正確・衛生的なストローノズル3個付。
用途車の車内用品付属品本器/保証書/ストローノズル:3個/単3形アルカリ電池/本体袋適合(時計制度)結果表示:月差 ±60秒以内、(液晶情報)計測結果:数値、計測日時:年月日時分幅(mm)110色黒高さ(mm)165奥行(mm)40定格電圧(V)DC3(お試し用単3形アルカリ電池2本付属)表示方式TFT 液晶センサー寿命:5000 回または1年超過のどちらか、告知:残回数表示5000より0000まで、交換表示:あり対応アルコール検出判定防止:あり、不正防止:あり、結果保存:1件保存(呼出表示60秒)保存温度(℃)-20~60(湿度80%以下推奨)機能通知音:起動時・計測時・判定時・終了時:ありウォームアップ時間約5秒表示単位m g/L(呼気中アルコール濃度)計測範囲計測数字:0.00~0.95mg/L、最小表示:0.05 以下は0.00表示、検出精度:0.01mg/L検知方式呼気:ストロー方式、電気化学式センサー動作温度(℃)0~40(結露なきこと)Bluetoothありパネル液晶表示:1.77インチ計測時間約10秒