【Wifi通信規格】IEEE 802.11ac/a/b/g/n。【チップセット】Qualcomm Atheros QCA6174A-5。【ホストインターフェース】WLAN : PCIe。【アンテナ】2 x IPEX MHF4コネクタ (MAIN for WLAN, AUX for WLAN/BT)。【動作周波数】802.11ac/a/b/g/n ISM Band 2.4G 5G。【動作電圧】DC 3.3V。【動作温度】-40~70℃。【動作湿度】5~90% (結露無き事)。【本体寸法(LxWxH)(mm)】30 x 26.8 x 2.5。【本体重量】2.6g。【対応OS】Windows 7/8.1/10/11。【セキュリティ】64/128-bits WEP, WPA, WPA2, WPA3, 802.1x
1本
¥14,980
税込¥16,478
11日以内出荷
【Wifi通信規格】IEEE 802.11ac/a/b/g/n。【チップセット】Qualcomm QCA6174A-5。【ホストインターフェース】WLAN : PCIe。【アンテナ】2 x IPEX MHF4コネクタ (MAIN for WLAN, AUX for WLAN/BT)。【動作周波数】802.11ac/a/b/g/n ISM Band 2.4G 5G。【動作電圧】DC 3.3V。【動作温度】-40~85℃。【動作湿度】10~90% (結露無き事)。【本体寸法(LxWxH)(mm)】30 x 22 x 1.95。【本体重量】2.4g。【対応OS】Windows 7/8.1/10/11, Linux。【セキュリティ】64/128-bits WEP, WPA, WPA2, WPA3, 802.1x
1本
¥16,980
税込¥18,678
11日以内出荷
関連キーワード