船舶用持運び式粉末消火器17型ヤマトプロテック5日以内出荷
新SOLASⅡ-2対応、国内シェアナンバー1のヤマト船舶用消火器です。粉末(ABC)消火器はあらゆる出火の原因に優れた消火能力を発揮します。
仕様使用薬剤:粉末(ABC)規格JG板厚(mm)本体容器:1.6容器加圧用ガス:CO2+N2(D61)ノズル口径(Φmm)6全高(cm)約52ホース長さ(cm)34型式承認番号国土交通省型式承認番号第4512号放射時間約15秒放射距離約5~7m耐圧試験圧力(MPa)5.5薬剤量(kg)5作動温度(℃)-20~+55総質量(kg)9.08外径(Φcm)本体容器:14.1