お手入れしやすいフラットテーブル仕様の16Lオーブンレンジ。オートメニューは全12種あって忙しい朝もワンタッチで手間いらず。オーブンやグリル調理に便利な角皿付き。ヘルツフリーなので全国どこでも使用可能。操作時の電子音がならない「消音モード」搭載。
用途電子レンジ、オーブンレンジとして。ヘルツフリー/自動メニュー/フラットテーブル/新生活/あたため/解凍/トースト/グリル/オーブン/総菜/弁当/シンプル機能付属品角皿質量(kg)13.3電源(V)AC100(50/60Hz)電源コード(m)1.5消費電力(W)(50/60Hz)オーブン:1000、グリル:750、電子レンジ:920/125、機能オートオフ、消音、チャイルドロック温度調節範囲(℃)オーブン:40(発酵)、100~200発振周波数電子レンジ:2450MHz保証期間1年寸法(幅W×奥行D×高さH)(cm)46.1×33.7×29.3、【庫内有効寸法】26.7×28.6×19.0高周波出力(W)電子レンジ:650(60Hzのみ)/500/200相当年間消費電力量(kWh/年)73.3 (オーブン機能:10.5、電子レンジ機能:62.8)取扱説明書(6.86MB)