用途工作機械のオイルパンから切削液の回収、NC機械周りの切削切粉の回収、切屑混じりの廃液の回収、廃水処理槽のヘドロの回収、塗装ブースのシンナー混入液の回収質量(kg)4.9吸入量(L/min)60タイプJIS規格20Lオープンペール缶用、乾湿両用仕様ペール缶の上に乗せて使用種別粉塵・切粉対応材質本体・ノズル:AL、SUS パッキン:NBR使用温度範囲(℃)0~60揚程(m)2(吸込)使用圧力(MPa)0.4~0.6空気消費量(L/min)315ホース内径(Φmm)25対応防爆対応型ホース長さ(m)2使用可能粘度(cP)3000駆動方式エア式真空度(mmH2O)2600使用場所防爆地域、電源のない場所コンプレッサー3馬力