安価で、流量範囲も広いです。(20~120L/分)使用液体ごとにキャリブレーション(校正)が可能です。
表示板は4方向(90度ごと位置に回転)に向きを変えることが可能です。
タイプ瞬時、積算測定可能質量(kg)2材質本体:AL、ポリブチレンテレフタレート樹脂 パッキン:NBR接続口径両端G1メス材質(本体)AL/ポリブチレンテレフタレート樹脂使用温度範囲(℃)0~60使用圧力(MPa)1精度(%)±1(繰返0.2)計量方式ディスク(機械式デジタル表示)最大目盛精算:3桁(999.9L/右目盛0.1L)、トータル精算:6桁(999999L)材質(パッキン)NBR積算機能部分/3桁表示(999.9リットル/右目盛0.1)、トータル/6桁表示(999999リットル)流量範囲(L/min)20~120