用途リチウムバッテリ(二次電池)、染色、半導体、消毒液製造、自動車、電化製品工場、金属メッキ工場表面処理に、新エネルギー分野仕様連続運転可能付属品手動ガンノズルノズル、SUS(Φ19×2m)、アース線適合機種200Lクローズドラム缶用材質本体:SUS304、SUS(SC13)、ETFE パッキン:PTFE、FFKM型式200Lクローズドラム用使用温度範囲(℃)0~60電流(A)2適合規格PSE(適合用品安全法)電力(W)200使用圧力(MPa)0.04ホース内径(Φmm)19対応防爆対応型電源コード(m)3使用流体溶剤ノズルGN-SUS20使用可能粘度(cP)100駆動方式電動式使用場所金属メッキ工場、化学薬品工場、薬品倉庫、研究所、学校、病院アズワン品番64-8891-30