流量計で手元で流量確認できる小分け容器が満タン時、自動ストップPSE(電気用品安全法)適合品IBCコンテナ用電源はAC100V計量オーストップガンATPS-20Ad
用途アドブルーをご利用されている作業現場や業者様におすすめのポンプとして活躍できます市場もドラック・バスから建設機械・農業機械のディーゼル車対応付属品電源コード、流量計、オートストップガンノズル、耐油ゴム(吸入:Φ19×1.5m 吐出:Φ19×6m)材質本体・ノズル:PP、SUS、PE パッキン:FKM、EPDM質量(kg)14.5使用温度範囲(℃)0~60電源(V)AC100揚程(m)6(押上)最大吐出量(L/min)20(1cP時)ホース内径(Φmm)19(吸入・吐出)電源コード(m)2ホース長さ(m)1.5(吸入)6(吐出)使用流体アドブルーノズル計量オーストップガンATPS-20Ad駆動方式電動式使用場所運送会社、建設機械、バス会社、自動車整備工場など