仕様【積算】表示/液晶8桁最大指示量/999999.99m3最小指示量/0.01m3【瞬間】表示/液晶4桁最大指示量/999.9m3/h(表示:m3)最小指示量/0.01m3/h(表示:m3)【トリップ】表示/液晶6桁最大指示量/9999.99m3最小指示量/0.01m3接続口径Rc2質量(kg)1.8使用温度範囲(℃)(-)10~60寸法L(mm)200寸法H(mm)100電源リチウム電池内蔵(電池寿命7年(常温使用時)電池交換は不可測定対象気体都市ガス、LPガス、空気、窒素等(メーター内にオイルミストやダストパウダー等が入らないようにして下さい)精度±1%FS寸法W(mm)85材質(ケース)アルミニウム合金表示部実流量を液晶表示取付場所屋内塗装色アイボリー寿命7年(新品交換にて対応願います)警告電池寿命時 積算表示最上位桁点滅取付姿勢水平、垂直RoHS指令(10物質対応)対応流量範囲(m3/h)10~100圧力損失0.3kPa以下(低圧空気2KPaに於いて)最大使用圧力(kPa)100