寸法a-Φb(mm)4-19色本体/黒表示部/アイボリー(アクリル樹脂塗装)測定対象気体都市ガス、LPガス、空気、窒素等(メーター内にオイルミストやダストパウダー等が入らないようにして下さい)最大使用圧力(kPa)980精度±1%FSかつ±3%RS表示部実流量を液晶表示使用温度範囲(℃)(-)10~60取付姿勢水平、垂直(表示部は回転可能)流れ方向ガス/上下左右と自由材質本体/ステンレス鋼フランジ/鉄表示部/アルミ合金電源リチウム電池内蔵(電池寿命7年(常温使用時)電池交換は不可警告電池寿命時 積算表示最上位桁点滅寿命7年(新品交換にて対応願います)ケース構造防滴構造 IPX2相当(JIS-C0902-Z)