MAケーブルPROTERIAL(プロテリアル)5日以内出荷
1.I.D.C.コネクタのバラ線および融着による一括圧接接続が可能です。
用途コンピューター、周辺機器などの電子機器の内部配線および機器接続用。セントロ、RS232C対応定格電圧(V)300シース色ワームグレー導体構成(本/mm)7/0.127絶縁体外径(mm)1.04定格温度(℃)80RoHS指令(10物質対応)対応最大導体抵抗(Ω/km)(20℃)228耐電圧(V/min)AC2000導体サイズ(AWG[mm2])28最小絶縁抵抗20℃(MΩ-km)100
太サイズインターフェイス多対ケーブルPROTERIAL(プロテリアル)5日以内出荷
1.D-subコネクタ対応品です。
用途コンピューター、周辺機器など電子機器の内部配線および機器接続用。RS-232C対応。定格電圧(V)300シース色灰定格温度(℃)80RoHS指令(10物質対応)対応耐電圧(V)AC2000/5分間最小絶縁抵抗20℃(MΩ-km)15