仕様●接続可能センサ:温湿度センサヘッド●計測間隔:10s、20s、30s、1min、2min、5min、10min、20min、30min、1h●演算機能:瞬時値、最大値、最小値、平均値●記憶装置(内部):内部メモリ 約8500データ質量(g)約500使用温度範囲(℃)0~60(ACアダプタ0~40)電源DC24V±10% ACアダプタ使用時:AC100~240V/50~60Hz 電池使用時:単四電池2本表示液晶7セグ5桁×2行外部出力アラーム出力(アラームホールド設定可能)電池寿命約1年(単4ニッケル水素電池(2本)でスリープモード、計測 間隔10分)動作モード通常モード、スリープモード記録モードコンティニュー、リング外部記憶装置SDカード(計測値の保存/設定値の保存・読出し)、推奨SDカード:形HMC-SD292(2GB)、形HMC-SD492(4GB)(オムロン(株)製)使用周囲湿度(%RH)20~85