カテゴリ

  • 制御機器(18)
絞り込み
ブランド
  • omron(オムロン)
  • モノタロウ(1)
  • シヤチハタ(100)
  • MAX(マックス)[事務用品・工具](7)
  • MURATA(村田製作所)(1,670)
  • GPR Exhaust (ジーピーアールエキゾースト)(1,471)
  • SIBATA(柴田科学)(1,364)
  • メディアカバーマーケット(1,221)
  • ホンダ(836)
  • RS PRO(773)
  • 三菱ふそう(679)
  • ハタヤリミテッド(668)
  • サカエ(538)
  • I ・O DATA(アイ・オー・データ)(510)
  • MV AGUSTA(427)
  • BMW(425)
  • KTM(418)
  • piaggio(ピアッジオグループ)(349)
  • Sensata / Crydom(307)
  • SPARKFUN(295)
  • スリーピース(265)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「TAT」の検索結果

18件中 118
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
表示灯(Φ16)丸形 はんだ付け端子 M16 omron(オムロン)表示灯(Φ16)丸形 はんだ付け端子 M16omron(オムロン)
2,598税込2,858
1個
当日出荷から121日以内出荷
温度パネルメータ K3HB-H omron(オムロン)温度パネルメータ K3HB-Homron(オムロン)
46,980税込51,678
1個
翌々日出荷から31日以内出荷
50回/s(20ms)の高速サンプリング。 温度入力補正は設定容易な2点補正。
表示灯(Φ16)丸形 耐油形 はんだ付け端子 M16 omron(オムロン)表示灯(Φ16)丸形 耐油形 はんだ付け端子 M16omron(オムロン)
2,698税込2,968
1個
31日以内出荷から121日以内出荷
1G対応ネットワークカード omron(オムロン)1G対応ネットワークカードomron(オムロン)
64,980税込71,478
1個
当日出荷から8日以内出荷
ギガビットイーサネット対応/ギガビットイーサネットが必須な仮想化環境などのシステムに使用できます。産業用イーサネット通信プロトコル(Modbus TCP)やSNMP(MIB/Trap)によるUPSのネットワーク管理/「SCADA」や「SNMPマネージャ」などを使用するネットワーク環境で、UPSをネットワーク経由で監視や制御ができます。UPS制御機能/ネットワーク経由で即時またはスケジュールによるシャットダウンや起動を行うことができます。/メーカー、仮想化環境専用自動シャットダウンソフト「VirtuAttendant」を併用することにより仮想化環境をシャットダウンすることができます。UPS監視、モニタ機能/UPSより入出力の電圧や周波数、バッテリ状態、接続容量などの情報を取得し、UPSの動作状態を監視することができます。/ブラウザを使用しネットワーク経由でUPSの稼働状況を確認することができます。ギガビットイーサネット対応/ギガビットイーサネットが必須な仮想化環境などのシステムに使用できます。産業用イーサネット通信プロトコル(Modbus TCP)やSNMP(MIB/Trap)によるUPSのネットワーク管理/「SCADA」や「SNMPマネージャ」などを使用するネットワーク環境で、UPSをネットワーク経由で監視や制御ができます。UPS制御機能/ネットワーク経由で即時またはスケジュールによるシャットダウンや起動を行うことができます。/メーカー、仮想化環境専用自動シャットダウンソフト「VirtuAttendant」を併用することにより仮想化環境をシャットダウンすることができます。UPS監視、モニタ機能/UPSより入出力の電圧や周波数、バッテリ状態、接続容量などの情報を取得し、UPSの動作状態を監視することができます。/ブラウザを使用しネットワーク経由でUPSの稼働状況を確認することができます。通知機能/UPSが入力電源異常やバッテリ劣化、故障などを検知すると、SNMP(Trap)やメールにより発生しているイベントを通知することができます。スクリプトシャットダウン機能/自動シャットダウンソフトをインストールできないアプライアンスサーバやUTMなどをシャットダウンできます。/ユーザにて、プリセットされているスクリプトファイルの編集や、新たなスクリプトファイルの追加ができます。PoEポート制御機能/マネジメントPoEスイッチに接続されたIPカメラやアクセスポイントなどがフリーズした時、対象のPoEポートを自動で検出およびPoE給電の制御(OFF/ON)を行い、フリーズを自動で復旧できる場合があります。冗長機能/SC22のみで冗長電源構成を構築することができます。死活監視機能/ICMPを使用して接続している機器の応答を確認し、その監視対象の機器から応答がない場合は、UPSの出力コンセントの制御(OFF/ON)や、UPSを自動再起動して接続機器を自動的に復旧できる場合があります。ログ機能/SC22が検知したUPSのイベントやUPSから収集したデータをログに記録できます。無線LAN機能/無線LANアダプタを接続することで、無線LANによるアクセスができます。USBメモリ機能/USBメモリを接続することで、SC22内のログをUSBストレージに保存することができます。メーカー仮想化環境専用自動シャットダウンソフト「VirtuAttendant」対応/VirtuAttendant(有償)を使用することにより、Nutanix(AHV/ESXi)、およびVMware vSphere ESXiで構築した仮想化環境をシャットダウンすることができます。/仮想化環境専用自動シャットダウンソフトに関しては、コチラをご確認ください。本体3年保証
仕様●ノイズ規制(準拠基準):VCCI クラスB、●MIB:SWC2(独自)、UPS MIB (RFC1628)適合【UPS】100Vモデル:[常時インバータ給電方式]BU100RE/BU60RE、BU300RW/BU200RW/BU100RW/BU75RW、BU150R、BU150SW/BU100SW/BU75SW/BU50SW、BN300R/BN150R/BN75R[ラインインタラクティブ方式]BL100T/BL75T/BL50T、BN300T/BN220T/BN150T/BN100T/BN75T/BN50T・200Vモデル:[常時インバータ給電方式]BU5002R/BU3002R/BU3002RH、BU3002SW/BU1002SW適合機種BU100RE、BU60RE、BU300RW、BU200RW、BU100RW、BU75RW、BU150R、BU150SW、BU100SW、BU75SW、BU50SW、BN300R、BN150R、BN75R、BL100T、BL75T、BL50T、BN300T、BN220T、BN150T、BN100T、BN75T、BN50T、BU5002R、BU3002R、BU3002RH、BU3002SW、BU1002SW質量(g)約65外形寸法(mm)60×130×19(W×D×H)本体質量(g)約65外形寸法(幅W×奥行D×高さH)(mm)60×130×19保存温度(℃)-20~55最大消費電力(W)3(USB未使用時)、6(USB使用時)使用周囲温度(℃)-10~55使用環境条件-10~55℃、10~90%RH(無結露)保管環境-20~55℃、10~90%RH(無結露)ネットワークタイプ1000Base-T/100Base-TX/10Base-TプロトコルSNMP、HTTP、HTTPS、SSH、Telnet、ICMP、SMTP、Modbus TCP など適合アダプタ無線LAN:TP-Link製 TL-WN725N、TL-WN823N対応ブラウザGoogle Chrome、Microsoft Edge、Safari、Firefox使用周囲湿度(%RH)10~90(無結露)USBタイプA(無線アダプタ/USB メモリ用)※注意 本ポートを充電用途に使用しないでください、Micro USB(コンソール設定用)
耐環境用(太線用 7/8-16UN、ミニコネクタタイプ)シールド型 T分岐コネクタ omron(オムロン)耐環境用(太線用 7/8-16UN、ミニコネクタタイプ)シールド型 T分岐コネクタomron(オムロン)
3,998税込4,398
1個
翌々日出荷
種別耐環境用(太線用 7/8-16UN)使用温度範囲(℃)-20~+65保護構造IEC IP67耐電圧コネクタ部/AC1500V 60秒(リーク電流1mA以下)絶縁抵抗(MΩ)1000以上(DC500Vにて)接触抵抗(mΩ)コネクタ部/30以下(DC20mV以下、100mA以下にて)保存温度範囲(℃)-25~+70振動10~500Hz 全振幅1.52mmまたは100m/s2のいずれか小さい方の振幅を持つ単振動で、1μs以上の電流遮断なし挿抜耐久(回)200
ラインターミネータ エンコーダラインドライバ NX-AUX用 omron(オムロン)ラインターミネータ エンコーダラインドライバ NX-AUX用omron(オムロン)
129,800税込142,780
1個
7日以内出荷
The Omron incremental encoder input units are more precise timing control by synchronizing the position data with the EtherCAT Distributed ClockThey have Synchronous Serial Interface (SSI) to connect external axes to the Sysmac system.I/O system are NX I/O Bus based Type of module is Encoder input Free running, Synchronous, Task period prioritized
仕様●アクセサリタイプ:エンコーダラインドライバ●併用可能製品:NX-AUX●範囲:NX●コード番号:215-3324アズワン品番65-7275-93
入力ユニット デジタル入力 DeviceNet Units用 omron(オムロン)入力ユニット デジタル入力 DeviceNet Units用omron(オムロン)
38,980税込42,878
1個
7日以内出荷
The Omron DRT2-series Smart Slaves decrease total costs and reduce work when used in a variety of manufacturing site applications, such as maintenance and quality controlThe Slave Units monitor the networks power supply voltage and communications errors, which can be easily read using Support SoftwareIn addition, the number of ON/OFF operations and total operating time of the devices wired to the slave are counted at the slave, which enables providing notification when maintenance is required.Dielectric strength 500 VAC (between isolated circuits) Noise immunity Conforms to IEC61000-4-4, 2 kV (power line) Shock resistance and vibration resistance
仕様●アクセサリタイプ:デジタル入力●併用可能製品:DeviceNet Units●範囲:DRT2●コード番号:215-3290アズワン品番65-7276-16
近接センサ バレル形 検出範囲 40 mm ねじの呼び M30 x 1.5 Non-Flush IO-Link omron(オムロン)近接センサ バレル形 検出範囲 40 mm ねじの呼び M30 x 1.5 Non-Flush IO-Linkomron(オムロン)
8,898税込9,788
1個
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M30 x 1.5●出力タイプ:PNP●検出範囲:40 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Non-Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9158アズワン品番65-7351-89
近接センサ バレル形 検出範囲 23 mm ねじの呼び M30 x 1.5 Flush IO-Link 200Hz omron(オムロン)近接センサ バレル形 検出範囲 23 mm ねじの呼び M30 x 1.5 Flush IO-Link 200Hzomron(オムロン)
9,398税込10,338
1個
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●本体形状:バレル形●出力タイプ:PNP●検出範囲:23 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9156アズワン品番65-7314-96
近接センサ バレル形 検出範囲 6 mm ねじの呼び M12 x 1 Flush IO-Link omron(オムロン)近接センサ バレル形 検出範囲 6 mm ねじの呼び M12 x 1 Flush IO-Linkomron(オムロン)
6,798税込7,478
1個
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M12 x 1●出力タイプ:PNP●検出範囲:6 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:69.1mm●幅:12mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9124アズワン品番65-7353-02
近接センサ バレル形 検出範囲 4 mm ねじの呼び M8 x 1 Flush IO-Link omron(オムロン)近接センサ バレル形 検出範囲 4 mm ねじの呼び M8 x 1 Flush IO-Linkomron(オムロン)
7,898税込8,688
1個
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M8 x 1●出力タイプ:PNP●検出範囲:4 mm●接続方式:Cable●電源電圧:10 → 30 V dc●長さ:47.8mm●幅:8mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●逆極性保護:あり●コード番号:188-9082アズワン品番65-7351-98
近接センサ バレル形 検出範囲 9 mm ねじの呼び M12 x 1 Flush IO-Link 700Hz omron(オムロン)近接センサ バレル形 検出範囲 9 mm ねじの呼び M12 x 1 Flush IO-Link 700Hzomron(オムロン)
7,598税込8,358
1個
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
近接センサ バレル形 検出範囲 8 mm ねじの呼び M18 x 1 Flush IO-Link omron(オムロン)近接センサ バレル形 検出範囲 8 mm ねじの呼び M18 x 1 Flush IO-Linkomron(オムロン)
6,098税込6,708
1個
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M18 x 1●出力タイプ:PNP●検出範囲:8 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●通信プロトコル:IO-LINK●幅:18mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9148アズワン品番65-7349-57
近接センサ バレル形 検出範囲 15 mm ねじの呼び M30 x 1.5 Flush IO-Link omron(オムロン)近接センサ バレル形 検出範囲 15 mm ねじの呼び M30 x 1.5 Flush IO-Linkomron(オムロン)
7,998税込8,798
1個
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M30 x 1.5●出力タイプ:PNP●検出範囲:15 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9154アズワン品番65-7351-99
近接センサ バレル形 検出範囲 14 mm ねじの呼び M18 x 1 Flush IO-Link 350Hz omron(オムロン)近接センサ バレル形 検出範囲 14 mm ねじの呼び M18 x 1 Flush IO-Link 350Hzomron(オムロン)
7,298税込8,028
1個
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
I/Oユニット Digital Output CJ PLC EtherCATカプラユニット NXシリーズCPUユニット用 omron(オムロン)I/Oユニット Digital Output CJ PLC EtherCATカプラユニット NXシリーズCPUユニット用omron(オムロン)
39,980税込43,978
1個
7日以内出荷
Omron トランジスタ出力ユニットは、4 点式でねじなしのクランプ Terminal Block の外部接続を備えています。PNP 24 V dc 定格電圧及び 15 → 28.8 V dc 動作負荷電圧を備えています。高速同期制御及び汎用用途向けの NX-OD デジタル I/O ユニットで、EtherCAT カプラに接続することで同期 I/O リフレッシュ又はフリーランリフレッシュを選択できます。最大残留電圧: 1.5 V オン / オフ応答時間: 300 ns (最大) / 300 ns (最大 絶
仕様●アクセサリタイプ:デジタル出力●併用可能製品:CJ PLC, EtherCATカプラユニット, NXシリーズCPUユニット●コード番号:215-7497アズワン品番65-7273-22
インクリメンタルエンコーダ 360 インクリメンタル omron(オムロン)インクリメンタルエンコーダ 360 インクリメンタルomron(オムロン)
54,980税込60,478
1個
7日以内出荷
The Omron incremental rotary encoders are IP64 (improved oil-proof construction with sealed bearings) standard encoders, having maximum permissible speed upto 6,000 r/min .These pre wired model encoders are vibration and shock resistant and are made up of aluminium .Incremental model External diameter of 50 mm Resolution of up to 2,000 ppr
仕様●エンコーダー技術:インクリメンタル●パルス/回転:360●最大回転数:6000rpm●電源電圧:24 V dc●コード番号:215-3300アズワン品番65-7273-57
近接センサ バレル形 検出範囲 4 mm ねじの呼び M8 x 1 Flush IO-Link omron(オムロン)近接センサ バレル形 検出範囲 4 mm ねじの呼び M8 x 1 Flush IO-Linkomron(オムロン)
7,998税込8,798
1個
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)
仕様●センサ技術:誘導●ねじの呼び:M8 x 1●出力タイプ:PNP●検出範囲:4 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●長さ:47.8mm●幅:8mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9112アズワン品番65-7350-37