寸法(mm)85×342×235質量(kg)7.9消費電力(W)(無負荷時)通常15/最大35、(定格負荷時)通常30/最大45本体質量(g)7900定格入力電圧(V)AC100定格出力電流(A)12運転方式常時商用給電方式冷却方式自然空冷(FAN無)機能バイパス機能標準装備コンセント出力NEMA 5-15R×4個出力周波数(Hz)(商用運転時)入力電圧スルー出力、(バックアップ運転時)AC100V±6%バッテリー長寿命バッテリ搭載、交換可(ホットスワップ)本体寸法(幅W×奥行D×高さH)(mm)85×342×235出力容量1200/730入力周波数(Hz)50/60±4安全規格UL1778取得定格出力電圧(V)入力電圧スルー出力バックアップ時間3.6分(730W)RoHS指令(10物質対応)対応給電方式常時商用給電(正弦波出力タイプ)