8件中 1~8件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
PFC電源搭載のPCにも安心して使える小型・正弦波出力UPS
種類バッテリ:小形制御弁式(シール)鉛蓄電池 規格ノイズ規制:VCCI クラスB、電源ケーブル:UL規格認定品 ケーブル長(m)約1.8 保存温度(℃)-15~40 出力波形商用時:正弦波/バックアップ時:正弦波 相数単相2線(アース付) 使用周囲温度(℃)0~40 保護機能入力:リセットタイプ過電流保護、出力:過負荷保護 安全規格UL1778取得 充電時間(時間)12 使用周囲湿度(%RH)25~85(無結露) 電池寿命(年)4~5(長寿命) 保存湿度(%RH)10~90(無結露)
1個ほか
25,980 税込28,578
当日出荷から8日以内出荷
バリエーション一覧へ (30種類の商品があります)


The Omron G5 high inertia motors are perfectly integrated into the new Sysmac automation platform。The servo is fully configured through the one software Sysmac Studio that includes configuration, programming, simulation and monitoring for the complete machine。The built-in EtherCAT connectivity with the distributed clock functionality allows accurate synchronisation between all servos with less than 1μ jitter。Accurax G5 also simplifies your mechanical and electrical design by including double registration input, full closed loop and multi-drive safety functionality.Built-in safety: multi-drives in a single safety relay circuit Full closed loop Double registration input
仕様●最大出力トルク:47.7 Nm●電源電圧:400 V●出力スピード:2000 rpm●許容入力:3 kW●コード番号:215-3494 アズワン品番65-7272-80
1個
429,800 税込472,780
7日以内出荷

The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoder。They have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque 300% of rated torque during 3 seconds or more depending on model
仕様●最大出力トルク:0.48 Nm●電源電圧:230 V●出力スピード:3000 rpm●許容入力:0.05 kW●コード番号:215-3462 アズワン品番65-7272-78
1個
139,800 税込153,780
7日以内出荷

The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoder。They have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque 300% of rated torque during 3 seconds or more depending on model
仕様●最大出力トルク:47.7 Nm●電源電圧:400 V●出力スピード:1000 rpm●許容入力:2 kW●コード番号:215-3471 アズワン品番65-7273-69
1個
649,800 税込714,780
7日以内出荷

本体無償保証期間:5年、バッテリ無償交換サービス:5年、常時商用給電方式、出力容量:500VA/300W、出力コンセント:4、長寿命バッテリ搭載(期待寿命4~5年)、バッテリ交換可(ホットスワップ)、交換用バッテリ:BYB50S、自動シャットダウンソフト標準添付(通信インターフェース:USB)、UL1778規格取得
備考製品に同梱のサービス申請書のFAX返信、あるいはご愛用者登録(はがき)の送付をお願いします。規制化学物質10物質 非含有証明書発行可 外形寸法(mm)85(W)×315(D)×235(H)mm 消費電力(W)12W/25W 本体質量(kg)6.4kg 定格入力電圧(V)AC100V 運転方式常時商用給電方式(オフライン方式) コンセント出力NEMA 5-15R 定格出力電圧入力電圧スルー出力 充電時間12時間 設置方式タワー型 安全規格UL1778 バックアップ時間4分
1台
94,980 税込104,478
8日以内出荷

本体無償保証期間:5、バッテリ無償交換サービス:5年、常時商用給電方式、出力容量:500VA/300W、出力コンセント:4、長寿命バッテリ搭載(期待寿命4~5年)、バッテリ交換可(ホットスワップ)、交換用バッテリ:BYB50S、自動シャットダウンソフト標準添付(通信インターフェース:USB)、UL1778規格取得
備考製品に同梱のサービス申請書のFAX返信、あるいはご愛用者登録(はがき)の送付をお願いします。規制化学物質10物質 非含有証明書発行可 外形寸法(mm)92(W)×285(D)×165(H)mm 消費電力(W)12W/25W 本体質量(kg)4.5kg 定格入力電圧(V)AC100V 運転方式常時商用給電方式(オフライン方式) コンセント出力NEMA 5-15R 定格出力電圧入力電圧スルー出力 充電時間12時間 設置方式タワー型 安全規格UL1778 バックアップ時間6分
1台
63,980 税込70,378
翌日出荷

本体無償保証期間:5、バッテリ無償交換サービス:5年、常時商用給電方式、出力容量:350VA/210W、出力コンセント:4、長寿命バッテリ搭載(期待寿命4~5年)、バッテリ交換可(ホットスワップ)、交換用バッテリ:BYB50S、自動シャットダウンソフト標準添付(通信インターフェース:USB)、UL1778規格取得
備考製品に同梱のサービス申請書のFAX返信、あるいはご愛用者登録(はがき)の送付をお願いします。規制化学物質10物質 非含有証明書発行可 外形寸法(mm)92(W)×285(D)×165(H)mm 消費電力(W)12W/25W 本体質量(kg)4.5kg 定格入力電圧(V)AC100V 運転方式常時商用給電方式(オフライン方式) コンセント出力NEMA 5-15R 定格出力電圧入力電圧スルー出力 充電時間12時間 設置方式タワー型 安全規格UL1778 バックアップ時間6分
1台
56,980 税込62,678
8日以内出荷