仕様外部アナログ設定入力:1点(分解能:1/256、入力範囲:0~10V) 非絶縁タイプUSBポート搭載タイプ適合規格cULus(ClassⅠDiv2 危険場所認定取得品)、NK、ロイド、EC指令制御方式ストアードプログラム方式メモリートレースメモリ/4000ワード通信機能内蔵ペリフェラルポート(USB1.1)×1:サポートソフト接続のみシリアル通信オプションボードを最大1個装着可能Ethernet通信オプションボードを最大1個装着可能命令語長:1~7ステップ/1命令種類:約500種類(FUN No.は3桁)時計機能あり精度/月差-4.5分~-0.5分(周囲温度55℃)、-2.0分~+2.0分(周囲温度25℃)、-2.5分~+1.5分(周囲温度0℃)リレー入力:1600点(0~99CH)、出力:1600点(100~199CH)、1:1リンクエリア:256点(16CH)、シリアルPLCリンク:1440点(90CH)、内部補助:8192点(512CH)、一時記憶:16点(TR0~TR15)、保持:8192点(512CH)、特殊補助:(読出専用/書込不可)7168点(448CH)、(読出/書込可能)8192点(512CH)メモリバックアップフラッシュメモリ/ユーザプログラム、パラメータ(PCシステム設定等)、コメント情報、データメモリ全領域をフラッシュメモリに保存可能(データメモリ初期値)バッテリバックアップ/保持リレー、データメモリ、カウンタ(フラグ・現在値)レジスタ点数データレジスタ/16点(16ビット) DR0~DR15インデックスレジスタ/16点(32ビット) IR0~IR15ファンクションファンクションブロック定義最大数:128、インスタンス最大数:256ファンクションブロック定義内使用可能言語:ラダーチャート、ストラクチャードテキスト(ST)タスク本数288(サイクル実行タスク32、割込タスク256)プログラミング言語ラダーチャート方式入出力制御方式サイクリックスキャン方式と都度処理方式を併用プログラムメモリ容量5Kステップ基本割り込み機能入力割込/入力割込カウンタモード/定時割込高速カウンタ機能4点/2軸(DC24V入力)位相差(4逓倍) 50kHz、単相(パルス+方向、加減算、加算) 100kHz、数値範囲:32ビット リニアモード/リングモード、割込:目標値一致比較/帯域比較共通処理時間0.4ms電池寿命(年)25℃で5タスクフラグ32点(TK0000~TK0031)命令実行時間(μs)基本命令/0.55~、応用命令/4.1~アナログボリューム1点(設定範囲:0~255)パルスキャッチ入力4点(最小パルス入力/50μs以上)メモリカセット専用メモリカセット(形CP1W-ME05M)を装着可能(プログラムデータのバックアップ/オートブート用途)