高信頼性、軽トルク(0.5mN・m)の回転動作基本スイッチ0.5A定格タイプは、クロスバ方式の金合金接点を採用。微小負荷領域で接触信頼性を発揮。可動ばねにコイルばねを採用。機械的1000万回以上と高耐久性。
質量(g)約10保護構造IEC IP40絶縁抵抗(MΩ)100以上(DC500V絶縁抵抗計にて)耐振動(誤動作)周波数10~55Hz 複振幅1.5mm(接点の閉路または開路は1ms以内)機械的耐久性1000万回以上(60回/min)許容操作速度1°~360°/s電気的耐久性10万回以上(30回/min)動作までの動きPT最大21°動作後の動き(OT)最小17°応差の動き(MD)最小3°衝撃(耐久)(m/s2)最大1000(接点の閉路または開路は1ms以内)接点間隔(mm)0.5(標準値)