耐フラックス性にすぐれた超小形シリーズフラックスが這い上がらない一体成形端子構造を採用。動作位置(OP)の精度が±0.25mmと高く、周辺設計や位置決めが容易。横方向操作でも動作を容易にするピン押ボタン形状を採用。
質量(g)約1.6(ピン押ボタン型の場合)耐電圧同極端子間:AC1000V 50/60Hz 1min充電金属部とアース間、各端子と非充電金属部間:各端子と非充電金属部間AC1500V 50/60Hz 1minセパレータを使用した時の数値使用湿度範囲85%RH以下(+5~+35℃にて)絶縁抵抗(MΩ)100以上(DC500V絶縁抵抗計にて)使用周囲温度(℃)-25~+85 60%RH以下(ただし、氷結、結露しないこと)許容操作速度0.1mm~1m/s(ピン押ボタン形の場合)許容操作頻度(回/min)機械的:400電気的:60接点間隔(mm)0.5(標準値)