保護構造IP67絶縁抵抗(MΩ)100以上(DC500Vメガにて)使用周囲温度(℃)-10~80(ただし、 氷結しないこと)接触抵抗(mΩ)25以下(初期値、内蔵スイッチ単体)耐振動(誤動作)10~55Hz 複振幅1.5mm機械的耐久性3000万回以上許容操作速度1mm~1m/s電気的耐久性3000万回以上(DC24V 10mA 抵抗負荷にて)、75万回以上(AC115V 10A 抵抗負荷にて)突入電流(A)常時閉路:最大30、常時開路:最大20戻りの力(N)最小1.18応差の動き(MD)15±5°耐電圧(V/min)同極端子間:AC1000(50/60Hz)・各端子とアース間、各端子と非充電金属部間:AC2200(1500V)(50/60Hz)衝撃(誤動作)(m/s2)最大300衝撃(耐久)(m/s2)最大1000許容操作頻度(回/min)機械的:120、電気:30使用周囲湿度(%RH)35~95振動(誤動作)Hz10~55複振幅1.5mm