入力種類DC入力適合規格EC指令対応、KC、UL、EAC制御方式ストアードプログラム方式サイクリックスキャン方式と都度処理方式を併用(入出力制御方式)構造盤内内蔵型保存温度(℃)-20~75(バッテリを除く)使用周囲温度(℃)-20~60EMC規格ゾーンB耐ノイズIEC61000-4-4に準拠 2kV(電源ライン)命令約220種類標高(m)2000以下汚染度(使用環境)汚染度2以下:IEC61010-2-201に該当耐衝撃(m/s2)IEC60068-2-27に準拠/147/X/Y/Z各方向3回雰囲気腐食性ガスのないこと耐振動IEC60068-2-6に準拠/5~8.4Hz/振幅3.5mm/8.4~150Hz/加速度9.8m/s2X、Y、Z各方向100分(掃引時間10分掃引回数10回=合計100分)プログラミング言語ラダーチャート方式使用周囲湿度(%RH)10~90端子ねじサイズM3