仕様H3DT-Hオフディレータイマ.プッシュインPlus技術を採用したソリッドステートタイマディレーリレーは、パネル内での用途向けです。スリムなデザインにより省スペースの用途に最適で、制御パネルでの作業を軽減することができます。このタイマは、消費電力を最大60%削減し、制御パネル内の発熱を抑制することができます。.オフディレー動作モードスリムなデザイン、幅17.5mm2種類の時間レンジ設定0.1~12秒(Sシリーズ)、1.0~120秒(Lシリーズ)リレー出力広い供給電圧範囲(モデルによって異なる)DINレール取り付け幅(mm)90シリーズH3DT-H深さ(mm)100RoHS指令(10物質対応)対応最大電圧(V)AC250、DC30ターミナルタイプねじ時間増分秒時間(s)1~120