BasicPDU 100V/15A/0U/12口omron(オムロン)翌日出荷
【概要】19インチラック(EIAラック)に搭載されたオムロン製のラックマウント型UPSより給電を受け、BasicPDUの出力コンセントに接続されたIT機器(サーバ・ストレージ・ルータなど)に電力供給を行います。本製品はオムロンUPS専用のオプション品です。【特長】取付金具スライド式+19インチラック取付用金具同梱で国内外メーカ製ラックへ幅広く取付可能です。オムロンUPSとの接続検証実施済でセット使用可能な機器が確認可能。ご愛用者登録実施者には交換品先出しサービスも実施。100V仕様の差込口は全て抜止差込口。3mの電源プラグ付きコードが付属しています。【出力コンセント】NEMA5-15R<2極接地付き抜止形>12個。【ラック取り付け】縦方向(0U)。【付属品】取扱説明書、補足説明書、製品番号ラベル、19インチラック取付用金具。【標準保証・センドバック延長保証】接続検証済みのUPSとセットで利用することで、UPSと同一のサービス提供が可能。※ご愛用者登録必須【オンサイト保守】UPSと同一の保守対応は不可。
仕様●セット使用対象UPS:BU300RW/BU200RW/BU100RW/BU150R/BN150RA●出力コンセント抜け止め:抜止式差込口●スライドレール:●付属品取扱説明書、19インチラック取付用金具適合機種BU300RW/BU200RW/BU100RW/BU150R/BN300R/BN150R/BN150RA質量(kg)約1.5取付ラック:縦方向(0U)定格入力電圧(V)125定格出力電流(A)15入力プラグNEMA 5-15P定格入力電流(A)15相数単相2線(アース付)使用温湿度範囲-5℃~40℃(24時間の平均温度は35℃を超えてはならない。氷結、結露不可)/85%RH以下安全規格電安法定格出力電圧(V)125外形寸法(高さH×幅W×長さL)(mm)29.5×55.4×840(ケーブル含まず)設計標準使用期限7年(周囲温度-5℃~40℃)電源ケーブル電安法(取得規格)/約3m出力コンセント抜け防止形、接地形2Pコンセント×12個