The Omron G5 high inertia motors are perfectly integrated into the new Sysmac automation platform。The servo is fully configured through the one software Sysmac Studio that includes configuration, programming, simulation and monitoring for the complete machine。The built-in EtherCAT connectivity with the distributed clock functionality allows accurate synchronisation between all servos with less than 1μ jitter。Accurax G5 also simplifies your mechanical and electrical design by including double registration input, full closed loop and multi-drive safety functionality.Built-in safety: multi-drives in a single safety relay circuit Full closed loop Double registration input
仕様●最大出力トルク:47.7 Nm●電源電圧:400 V●出力スピード:2000 rpm●許容入力:3 kW●コード番号:215-3494
アズワン品番65-7272-80
1個
¥419,800
税込¥461,780
7日以内出荷
関連キーワード