仕様バッテリ交換:ユーザ側にてホットスワップ交換可能。縦置き/横置き可能。付属品接続ケーブル(RS232C 約2.2m)×1本、USB(約2.2m)×1本、リモートON/OFF専用コネクタ/出力用端子台カバーソフト(ネットワーク対応自動シャットダウンソフトPowerAct Pro、Simple Shutdown Software、UPSサービスドライバソフト)タイプ-規格ノイズ規制(準拠基準):VCCIクラスA、UL1778/CE/RoHS対応、電源ケーブル:UL規格認定品温度範囲(℃)使用環境:0~40、保管環境:-15~50出力電圧商用運転時:200V mode:AC200V±3%、 220V mode:AC220V±3%、 230V mode:AC230V±3%、 240V mode:AC240V±3%バックアップ時:200V mode:AC200V±3%、 220V mode:AC220V±3%、 230V mode:AC230V±3%、 240V mode:AC240V±3%対応OSWindows 10、Windows 8.1、Windows 8、Windows Server 2012 R2、Windows Storage Server 2012 R2、Windows Server 2012、Windows Storage Server 2012、Windows 7、Windows Vista(Ultimate/Business/Home Premium/Home Basic)、Windows Server 2008 R2、Windows Storage Server 2008 R2、Windows Server 2008、Windows Storage Server 2008、Windows Server2003、Windows Server2003 x64 Editions、Windows XP、Windows XP Professional x64 Edition、Windows NT4.0LinuxMac OS X v10.12/10.11/v10.10/10.9/v10.8/v10.7/v10.6/v10.5、Mac OS X Server v10.12/10.11/v10.10/10.9/v10.8/v10.7/v10.6/v10.5UnixVMware ESXi Ver5.5 Update2/5.5/5.1/5.0、VMware vSphere Ver4、VMware ESXi Ver4、VMware ESX Ver4.1、VMware ESXi Ver4.1、VMware vCenter Server Ver6.0/5.5(HA構成専用)定格入力電圧(V)AC200/220/230/240運転方式常時インバータ給電方式電源コード(m)約1.8騒音値(dB)55以下冷却方式強制空冷機能自動バッテリチェック機能出力波形商用時:正弦波/バックアップ時:正弦波インターフェースシリアル通信(RS232C):D-sub9ピン、USB:USBコネクタ、接点信号入力湿度範囲使用環境:25~85%RH(無結露)保管環境:10~90%RH(バッテリ満充電、無結露で保管のこと)相数入力:単相2線、出力:単相2線寿命期待:4~5年(長寿命)周囲温度20℃の場合切替時間(秒)無瞬断、商用直送:4m以内入力周波数(Hz)50/60±4充電時間(時間)8バッテリ増設時:24無償補償期間-入力電圧許容範囲(V)85%以下の接続負荷時:AC145±4~276±485%以上の接続負荷時:AC170±4~276±4波形歪200V mode:6%以下、220V mode:10%以下、230V mode:10%以下、240V mode:12%以下起動電圧範囲(V)AC140±4~279±4バックアップ時間5分以上