カテゴリ

  • 制御機器(13)
  • ねじ・ボルト・釘(1)
  • パソコン/周辺機器(1)
絞り込み
ブランド
  • omron(オムロン)
  • モノタロウ(1)
  • 大阪魂(121)
  • エスコ(87)
  • RS PRO(38)
  • YAMAWA(ヤマワ/弥満和製作所)(34)
  • MH CONNECTORS(28)
  • OSG(オーエスジー)(24)
  • イシハシ精工(21)
  • プロトティップ(20)
  • NBK(鍋屋バイテック会社)(17)
  • FCT - A MOLEX COMPANY(16)
  • ハーティング(15)
  • AMPHENOL(15)
  • SKC(14)
  • SUNCO(13)
  • カーメックス(12)
  • サンワサプライ(12)
  • 第一測範(12)
  • ワルター(12)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「unc 1 4ネジ」の検索結果

特価
本日12月21日(日)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000025251219
キャンペーンコードのご利用方法※特価からの更なる割引はございません
15件中 115
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
近接センサ バレル形 検出範囲 8 mm ねじの呼び M18 x 1 Flush IO-Link omron(オムロン)近接センサ バレル形 検出範囲 8 mm ねじの呼び M18 x 1 Flush IO-Linkomron(オムロン)
6,098税込6,708
1個
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M18 x 1●出力タイプ:PNP●検出範囲:8 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●通信プロトコル:IO-LINK●幅:18mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9148アズワン品番65-7349-57
近接センサ バレル形 検出範囲 40 mm ねじの呼び M30 x 1.5 Non-Flush IO-Link omron(オムロン)近接センサ バレル形 検出範囲 40 mm ねじの呼び M30 x 1.5 Non-Flush IO-Linkomron(オムロン)
8,898税込9,788
1個
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M30 x 1.5●出力タイプ:PNP●検出範囲:40 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Non-Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9158アズワン品番65-7351-89
近接センサ バレル形 検出範囲 4 mm ねじの呼び M8 x 1 Flush IO-Link omron(オムロン)近接センサ バレル形 検出範囲 4 mm ねじの呼び M8 x 1 Flush IO-Linkomron(オムロン)
7,898税込8,688
1個
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M8 x 1●出力タイプ:PNP●検出範囲:4 mm●接続方式:Cable●電源電圧:10 → 30 V dc●長さ:47.8mm●幅:8mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●逆極性保護:あり●コード番号:188-9082アズワン品番65-7351-98
近接センサ バレル形 検出範囲 15 mm ねじの呼び M30 x 1.5 Flush IO-Link omron(オムロン)近接センサ バレル形 検出範囲 15 mm ねじの呼び M30 x 1.5 Flush IO-Linkomron(オムロン)
7,998税込8,798
1個
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M30 x 1.5●出力タイプ:PNP●検出範囲:15 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9154アズワン品番65-7351-99
近接センサ バレル形 検出範囲 9 mm ねじの呼び M12 x 1 Flush IO-Link 700Hz omron(オムロン)近接センサ バレル形 検出範囲 9 mm ねじの呼び M12 x 1 Flush IO-Link 700Hzomron(オムロン)
7,598税込8,358
1個
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
近接センサ バレル形 検出範囲 6 mm ねじの呼び M12 x 1 Flush IO-Link omron(オムロン)近接センサ バレル形 検出範囲 6 mm ねじの呼び M12 x 1 Flush IO-Linkomron(オムロン)
6,798税込7,478
1個
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M12 x 1●出力タイプ:PNP●検出範囲:6 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:69.1mm●幅:12mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9124アズワン品番65-7353-02
近接センサ バレル形 検出範囲 4 mm ねじの呼び M8 x 1 Flush IO-Link omron(オムロン)近接センサ バレル形 検出範囲 4 mm ねじの呼び M8 x 1 Flush IO-Linkomron(オムロン)
7,998税込8,798
1個
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)
仕様●センサ技術:誘導●ねじの呼び:M8 x 1●出力タイプ:PNP●検出範囲:4 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●長さ:47.8mm●幅:8mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9112アズワン品番65-7350-37
D-SUBコネクターカバー 9P/3列15P用 インチネジ omron(オムロン)D-SUBコネクターカバー 9P/3列15P用 インチネジomron(オムロン)
779税込857
1個
当日出荷
9ピンD-SUBコネクタ用カバーです。機械との取り付けネジにインチネジを採用しています。プラスチックに金属めっきをしてありますが見た目だけではなくシールド効果があります。
仕様●ピン数:9ピン●付属ねじ種:インチ●使用温度範囲:-25℃~+85℃●ロックねじ種:インチねじ #4-40UNC●材質/処理:ABS樹脂/ニッケルメッキ●※ ケーブルブッシュ、ケーブルクランプ、シールドテープおよびねじ類は付属しています。●コネクターの相手側との固定ネジはインチです。ミリネジ(M2.6ネジ)の付属したXM2S-0911もあります。アズワン品番67-0440-75
ケーブル横出しDサブコネクタ組立式フード XM2S omron(オムロン)ケーブル横出しDサブコネクタ組立式フード XM2Somron(オムロン)(1件のレビュー)
899税込989
1個
当日出荷から31日以内出荷
好評のDサブコネクタ組立式フードにケーブル横出しタイプを追加。コネクタ背面スペースが有効に利用できます。ケーブル引出し方向は横方向。メタライズド処理プラスチックフードで効果的なノイズ対策を実現。
材質(ケーブルクランプ)鋼/ニッケルめっき材質(ロックねじ)黄銅/ニッケルめっき
Dサブコネクタ 固定具5(ジャックスクリュー) omron(オムロン)Dサブコネクタ 固定具5(ジャックスクリュー)omron(オムロン)(3件のレビュー)
229税込252
1個
当日出荷
フードXM2S専用
材質(本体)黄銅表面処理ニッケルメッキ
Dサブコネクタ 固定具3(六角形) omron(オムロン)Dサブコネクタ 固定具3(六角形)omron(オムロン)(2件のレビュー)
57税込63
1個
当日出荷
Dサブコネクタのパネル取付に使用します。 おねじ側をパネルに取り付け、六角頭部のめねじ部にジャックスクリューをねじ込むことで、コネクタが固定されます。
使用方法おねじ側をパネルに取り付けます。六角頭部のめねじ部にジャックスクリューをねじ込むことで、コネクタが固定されます。(※ジャックスクリューは、DサブコネクタフードXM2Sに付属しております。また、交換用の、ジャックスクリュー単体(XM2Z-0071、0072、0073)もあります。)種別固定具3材質(本体)表面処理ニッケルメッキおねじサイズM3.0×0.5
Dサブコネクタ 固定具2(六角形) omron(オムロン)Dサブコネクタ 固定具2(六角形)omron(オムロン)(2件のレビュー)
57税込63
1個
当日出荷
形状六角形表面処理ニッケルメッキ種別固定具2材質(本体)おねじサイズM3.0×0.5
Dサブコネクタ 固定具1(長方形) omron(オムロン)Dサブコネクタ 固定具1(長方形)omron(オムロン)(3件のレビュー)
60税込66
1個
当日出荷
種別固定具1材質(本体)亜鉛ダイキャスト表面処理ニッケルメッキ
Dサブコネクタ組立式フード XM2S omron(オムロン)Dサブコネクタ組立式フード XM2Somron(オムロン)(9件のレビュー)
669税込736
1個
当日出荷
規格RoHS指令材質(ハウジング)ABS樹脂使用周囲温度(℃)-25~+85シールド効果(電界法)パネル取付:25dB以上(30~900MHz)・基板取付:20dB以上(30~300MHz)処理(ハウジング)ニッケルめっき
Dサブコネクタ ソケット・ディップL形端子 XM3B omron(オムロン)Dサブコネクタ ソケット・ディップL形端子 XM3Bomron(オムロン)
408税込449特価
1個
当日出荷から86日以内出荷
OA機器のインターフェースに最適なDサブコネクタ EMI対策用のシールドコネクタ。 メタライズド処理プラスチックフードを用いることにより効果的なノイズ対策を実現。 金属シェルつき、小型堅牢タイプ。 各種の固定具、アース金具を準備。
材質(ハウジング)ガラス入りPBT樹脂(UL94V-0)/黒色形状ソケット・ディップL形端子規格RoHS指令定格電圧(V)AC300耐電圧AC1000V、1min(リーク電流1mA以下)定格電流(A)5絶縁抵抗(MΩ)103以上(DC500Vにて)使用周囲温度(℃)-55~+105(低音にて氷結しないこと)接触抵抗(mΩ)15以下(20mV以下、100mA以下にて)材質(コンタクト接触部)りん青銅材質(コンタクト端子部圧接部)りん青銅処理(コンタクト接触部)ニッケル下地 金めっき処理(コンタクト端子部圧接部)ニッケル下地 錫めっき挿抜耐久(回)200
すべてのカテゴリ
安全保護具・作業服・安全靴
物流/保管/梱包用品/テープ
安全用品/防災・防犯用品/安全標識
オフィスサプライ
オフィス家具/照明/清掃用品
切削工具・研磨材
測定・測量用品
作業工具/電動・空圧工具
スプレー・オイル・グリス/塗料/接着・補修/溶接
配管・水廻り部材/ポンプ/空圧・油圧機器・ホース
メカニカル部品/機構部品
制御機器/はんだ・静電気対策用品
建築金物・建材・塗装内装用品
空調・電設資材/電気材料
ねじ・ボルト・釘/素材
自動車用品
トラック用品
バイク用品
自転車用品
科学研究・開発用品/クリーンルーム用品
厨房機器・キッチン/店舗用品
農業資材・園芸用品
医療・介護用品
 使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら