タイプ防水コネクタ使用温度範囲(℃)-25~70保護構造IP67(IEC529)定格電流(A)4表面処理コンタクト/Ni下地金メッキ0.4μm固定具/Niメッキ材質(キャップ)PBT樹脂(UL94V-O)固定タイプM12 ねじ式絶縁抵抗(MΩ)1000以上(DC500Vにて)接触抵抗(mΩ)40以下(コネクタ部:20mV以下、100mA以下にて)材質(カバー)PBT樹脂(UL94V-O)周囲湿度(%RH)20~85材質(Oリング)ゴム材質(コンタクト)黄銅材質(リング)鋼組立部固定強度(引張)98N/15s、(回転)0.98Nm/15s材質(固定金具)黄銅耐電圧(V/min)AC1500 (コネクタ部リーク電流1mA以下)材質(ケーブルクランプ)PA樹脂(UL94V-O)材質(コンタクトクランプ)PBT樹脂(UL94V-O)材質(コンタクトブロック)PBT樹脂(UL94V-O)材質(ロックスプリング)LCP樹脂(UL94V-O)材質(防水ブッシュ)ゴム挿抜耐久(回)200以上