omron(オムロン)翌日出荷から70日以内出荷
幅10.5mmのスリムサイズで1極16A、20A開閉可能。消費電力530mWの高感度。(保持電圧50%での使用環境にて更なる省エネ効果を実現)。絶縁距離6.4mm以上、耐衝撃電圧10kV(コイル-接点間)を確保。IEC60664-1にて強化絶縁取得済み。防爆規格(IEC/EN)60079-15準拠。(形G5PZ-1A4-Eタイプ)(IEC/EN)60079-15 第11.2項 Sealed devicesに基づき試験を行い、合格しています。幅10.5mmのスリムサイズで1極16A、20A開閉可能。消費電力530mWの高感度。(保持電圧50%での使用環境にて更なる省エネ効果を実現)。絶縁距離6.4mm以上、耐衝撃電圧10kV(コイル-接点間)を確保。IEC60664-1にて強化絶縁取得済み。防爆規格(IEC/EN)60079-15準拠。(形G5PZ-1A4-Eタイプ)